Shop All Life Vests
First Watch
SWV-100 Rescue Swimmers' Vest - Hi-Vis Yellow
Mfr # SWV-100-HV-U
Zoro # G312308198
original price:
$258.99
10% off
new price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Watch
- MFR # SWV-100-HV-U
- Zoro # G312308198
- UPC # 716750591070
- Country of Origin Unknown
- Category Life Vests
Description
SWV-100 Rescue Swimmers' Vest - Hi-Vis Yellow Rescue professionals need gear that allows them to respond safely and quickly to emergency situations. The SWV-100 has been designed to enable optimum freedom of movement, swimming performance, protection of the spine and backside with a universal fit. Features: Adjustable shoulders Grasp handle 9-Point adjustment system Quick-Release rescue belt Spine protection pad Crotch straps Lower body/tailbone protection Two storage pockets Certifications: Style - Wearable CE Approved Technical Specifications: Color - Hi-Vis Yellow Size - Universal Pounds of Buoyancy - 22lbs *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- ALC Abrasive Blast Suit, Blue, XXX-Large (41425)
- CONDOR Safety Vest, Orange/Red, M, Hook-and-Loop (491R69)
- GLOWEAR BY ERGODYNE Orange XS Type R Class 2 Economy Mesh Vest (8210HL)
- FIRST WATCH HBV-100 High Buoyancy Type V Rescue Vest - Medium-X-Large (HBV-100-HV-M-XL)
- FIRST WATCH AV-800 Pro 4-Pocket Vest (USCG Type III) - Hi-Vis Yellow/B (AV-800-HV-2XL-3XL)
- FIRST WATCH AV-800 Pro 4-Pocket Vest (USCG Type III) - Hi-Vis Yellow/B (AV-800-HV-S/M)
- KENT SAFETY Life Jacket, L, 15.5lb, Foam, Orange (150800-200-040-20)
- SEACHOICE Neoprene Dog Life Vest - Medium, 20 - 50 lbs. (86391)
- KENT SAFETY SAR, PFD, Search And Rescue, XL (150400-200-050-12)
- KENT SAFETY Life Jacket, Universal, 35lb, CO2, Green (132802-400-004-19)
- First Watch Water Safety