Shop All Door Viewers
First Watch Security
First Watch Security 1276 Patio Door Security Bar; White
Mfr # 1276
Zoro # G204032934
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Watch Security
- MFR # 1276
- Zoro # G204032934
- UPC # 78555775247
- Country of Origin China
- Category Door Viewers
Description
Features
- For sliding door opening 28 - 52 in.
- Telescoping aluminum locking bar
- No cutting needed
- Easy installation
- Place rotating bracket on wall next to stationary door
- Mark and drill 1/8" diameter holes and attach bracket to wall with screws provided
- With other end of bar in locking saddle, extend bar to inside edge of sliding door
- Hold in horizontal position and mark and drill 1/8" holes. Install screws through saddle catch into door
- Install jamb and bracket against inside edge of non-moving door
- Locking saddle install on inside frame of moveable door
- Caution - Care must be taken that locking saddle is positioned at least 2" above the sliding door handle
- Finish: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Aluminum (7430M628)
- DELTANA Pocket Door Bolts, Jamb Bolt Satin Nickel (PDB42U15)
- MSI Xl Cyrus Ryder 8.98 X 60 Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0128)
- ZORO SELECT 2 in W x 72 in H Steel Continuous Hinge (2ZEK3)
- BALDWIN Estate Satin Brass with Brown Door Knockers (0103.060)
- STRYBUC 190 Degree Door Viewer (19-1150SNK)
- PAMEX 180 Degree Door Viewer for 1-3/8" to 2-1/4" Door Satin Nickel Finish (DD01180SN)
- PAMEX 160 Degree Door Viewer for 1-3/8in to 2-1/4in Door Bright Brass Finish (DD01160PB)
- IVES COMMERCIAL Solid Brass UL 150 Degree Door Viewer Oil Rubbed Bronze Finish (U696B10B)
- PRIME-LINE Gray, High-Impact Plastic, Giant Screen Door Viewer Single Pack (U 9918)
- NATIONAL HARDWARE Door Latch Satin Nickel (N187-036)
- First Watch Security Door Accessories