Shop All Flotation Equipment
First Watch
Hi-Vis Flotation Bomber Jacket - Hi-Vis Yellow/Black - XX-
Mfr # AB-1100-HV-XXL
Zoro # G4666673
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Watch
- MFR # AB-1100-HV-XXL
- Zoro # G4666673
- UPC # 716750011776
- Country of Origin China
- Category Flotation Equipment
Description
Bomber Jacket - AB-1100 COLOR: Hi-Vis Yellow/Black SIZES: XX-Large CHEST: 48" - 52" APPROVAL: USCG Type III Most safety gear comes with compromises. Most are bulky, cumbersome and look awkward and clumsy to wear. Not the AB-1100 Flotation Bomber Jacket! Looking sleek and modern with all weather features of First Watch's Anti Exposure Suit, this great looking coat fits and moves like no other flotation jacket. Like the traditional bomber style jacket it was designed after, the waist-high cut of the coat allows a free range of movement without excess bulk in the mid-section while angle cut hand warmer slash pockets keep valuables and essential gear close at hand. MMS Fit system will make you forget you're wearing a jacket safe enough to save your life. First Watch flotation suits, coats, bombers and pants are engineered to enhance comfort and safety by incorporating our exclusive MMS SYSTEM. MOBILITY MMS articulated arms and legs means the garment bends with you. Our supersoft foam provides the flexibility for active boating movements. MOISTURE BARRIER MMS soft foam provides buoyancy and creates a barrier to rain entry. Internal bonded foam panels form a complete water barrier. When immersed MMS helps you retain precious body heat. SAFETY MMS foam gives USCG approved flotation. When immersed, MMS helps you retain precious body heat. Added safety features include the high-vis insulated hood & SOLAS reflective tape located on head, wrist and shoulders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-W)
- MOTORAD Standard Fuel Tank Cap, MGC517 (MGC517)
- RTX Alloy Wheel, Illusion 18x8 5x114.3 ET45 CB73.1 White And Black (081108)
- POLYFORM U.S. A Series Buoy A-3 17" Diameter Red (A-3-RED)
- KEMP USA Kemp USA 10-222-75 75 ft. Throw Rope with Float & Ring Buoy Holder (10-222-75)
- CAL-JUNE Jim-Buoy 1123-24 Life Ring Rack For 24" Buoy (1123-24)
- TAYLOR MADE Taylor Made Decorative Ring Buoy - 25" - White/Blue - Not USCG Approve (373)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, Intermediate (154100-200-020-13)
- SEACHOICE Type IV USCGA Foam Safety Cushion - Red, 15" x 15" (44940)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring With Webbing Straps (GW-30)
- TAYLOR Tuff End Buoy (61143)
- First Watch Flotation Equipment