First Watch

HBV-100 High Buoyancy Type V Rescue Vest - X-Large-XXX-Lar


product price: $296.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

HBV-100 High Buoyancy Type V Rescue Vest - X-Large-XXX-Large - Black The HBV-100 high buoyancy rescue vest has been designed and UL tested to safely carry the gear SAR professionals need to execute their duties. MOLLE webbing is located front and back. The leg harness system distributes load through-out the vest and provides optimum comfort. Features: USCG Approved to be worn with Level III- A body armour USCG Approved with up to 22lbs of gear worn on the vest 3-D construction (circular) design insures optimum comfort/fit MOLLE System for flexibility in attaching accessories 3 Shoulder (length) adjustment system Leg Harness System Quick Release Rescue Belt SOLAS Reflective tape Front chest (including body armour worn beneath) Color: Black Sizing of the HBV-100 Please ensure that you purchase the correct size vest. The sizing is based on your chest circumference while wearing a T shirt. Measure right below the arms. Make sure that you take the correct measurement before utilizing the information below. S/M/L (small, medium, large) for 34 to 44 chest circumference. L/XL/XXL (large, x-large, xx-large) for 45 to 55 chest circumference. The HBV-100 vest was designed with consideration to the possible use of body armor. If you purchase the correct size vest as above, there will be ample room for your body armor (worn under the vest). DO NOT wear the body armor while taking the chest measurement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.