Shop All Life Vests
First Watch
HBV-100 High Buoyancy Type V Rescue Vest - Medium-X-Large
Mfr # HBV-100-HV-M-XL
Zoro # G5401445
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Watch
- MFR # HBV-100-HV-M-XL
- Zoro # G5401445
- UPC # 716750561714
- Country of Origin Unknown
- Category Life Vests
Description
HBV-100 High Buoyancy Type V Rescue Vest - Medium-X-Large - Hi-Vis Yellow The HBV-100 high buoyancy rescue vest has been designed and UL tested to safely carry the gear SAR professionals need to execute their duties. MOLLE webbing is located front and back. The leg harness system distributes load through-out the vest and provides optimum comfort. Features: USCG Approved to be worn with Level III- A body armour USCG Approved with up to 22lbs of gear worn on the vest 3-D construction (circular) design insures optimum comfort/fit MOLLE System for flexibility in attaching accessories 3 Shoulder (length) adjustment system Leg Harness System Quick Release Rescue Belt SOLAS Reflective tape Front chest (including body armour worn beneath) Color: Hi-Vis Yellow Sizing of the HBV-100 Please ensure that you purchase the correct size vest. The sizing is based on your chest circumference while wearing a T shirt. Measure right below the arms. Make sure that you take the correct measurement before utilizing the information below. S/M/L (small, medium, large) for 34 to 44 chest circumference. L/XL/XXL (large, x-large, xx-large) for 45 to 55 chest circumference. The HBV-100 vest was designed with consideration to the possible use of body armor. If you purchase the correct size vest as above, there will be ample room for your body armor (worn under the vest). DO NOT wear the body armor while taking the chest measurement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Sign System w/Bayview Solar Lamp, NO BASE, Black color (REPST-000-BL-SL)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, S (S61317)
- NMC Caution Radiation Area Walk On Floor Sign (WFS22)
- PIP Ambi-dex Octane, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL (10), 100 PK, Blue (63-230PF/XL)
- FIRST WATCH AV-800 Pro 4-Pocket Vest (USCG Type III) - Hi-Vis Yellow/B (AV-800-HV-S/M)
- FIRST WATCH AV-800 Pro 4-Pocket Vest (USCG Type III) - Hi-Vis Yellow/B (AV-800-HV-2XL-3XL)
- ONYX Life Jacket, Adult, UNIV, 15.5lb, Foam, Red (103700-100-004-18)
- KENT SAFETY Life Jacket, Universal, 35lb, CO2, Green (132802-400-004-19)
- KENT SPORTING GOODS Search And Rescue Commercial Vest - Large (150400-200-040-12)
- ONYX Onyx 116000-706-004-12 Adult Universal Sport Vest - Tan, Universal (116000-706-004-12)
- ONYX Vest-Type I Adult Collar Style, #100100-200-004-12 (100100-200-004-12)
- First Watch Life Vests