Shop All Life Vests
First Watch
HBV-100 High Buoyancy Tactical Vest - Black - Medium to XL
Mfr # HBV-100-BK-M-XL
Zoro # G112308176
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Watch
- MFR # HBV-100-BK-M-XL
- Zoro # G112308176
- UPC # 716750560915
- Country of Origin Unknown
- Category Life Vests
Description
HBV-100 High Buoyancy Tactical Vest - Black - Medium to XL The HBV-100 high buoyancy tactical vest has been designed and tested to safely carry the gear law enforcement professionals need to execute their duties. This fully-functional vest is made with a neoprene collar and mesh backing and combines reliability with all-day comfort. Features: Removable neck collar support Hook/Loop front and back agency patches Wearable with body armor Vapor channels in liner for improved ventilation USCG Buoyancy tested up to 25 lbs of gear worn on the vest 3D circular design insures optimum fit MOLLE System for flexibility in attaching accessories Extra-rugged rip-stop nylon shoulder adjustment system Integrated crotch-straps Quick-release rescue belt 400D Cordura rugged nylon shell Certifications: USCG Type V Approved Style - Wearable Technical Specifications: Color - Black Size - Medium/Large/XL Chest Size - 34in - 44in *Sold as an Individual - Vest Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Multi-Purpose String Knit Gloves, White, Medium, 12PK (9506M)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, XL, 12PK (34-846/XL)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 6 ft Long x 3 ft Wide, 1/2 in Thick (AM36)
- SHOWA 14" Chemical Resistant Gloves, Butyl, M, 1 PR (874R-08)
- FIRST WATCH AV-800 Pro 4-Pocket Vest (USCG Type III) - Hi-Vis Yellow/B (AV-800-HV-S/M)
- FIRST WATCH AV-800 Pro 4-Pocket Vest (USCG Type III) - Hi-Vis Yellow/B (AV-800-HV-2XL-3XL)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, 2XL (151800-410-060-23)
- ABILITATIONS Weighted Vest, Black, Large, 6 Pounds (SSE-0024)
- KENT SAFETY Life Jacket, 3XL, 15.5lb, Foam, Yellow (150800-410-070-23)
- KENT SPORTING GOODS Type 1 Adult Collar Style Life Jacket (100100-200-004-12)
- PAWS ABOARD PA Neoprene Doggy Life Jacket Extra Extra Small Blue Yellow (BY1100)
- First Watch Life Vests