Shop All Life Vests
First Watch
HBV-100 High Buoyancy Rescue Vest - Hi-Vis Yellow - XL to 3XL
Mfr # HBV-100-HV-XL-3XL
Zoro # G312314625
original price:
$331.99
9% off
new price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Watch
- MFR # HBV-100-HV-XL-3XL
- Zoro # G312314625
- UPC # 716750561721
- Country of Origin Unknown
- Category Life Vests
Description
HBV-100 High Buoyancy Rescue Vest - Hi-Vis Yellow - XL to 3XL The HBV-100 high buoyancy rescue vest has been designed and tested to safely carry the gear SAR professionals need to execute their duties. Made with neoprene collar and mesh backing, this fully-functional vest combines reliability with all day comfort. Features: Wearable with body armour USCG Buoyancy tested up to 25 lbs of gear worn on the vest 3D circular design insures optimum fit MOLLE System for flexibility in attaching accessories 3 Shoulder adjustment system Integrated crotch-straps Quick release rescue belt SOLAS reflective tape front and back 400D Cordura rugged nylon shell Certifications: USCG Type V Approved Style - Wearable Technical Specifications: Color - Hi-Vis Yellow Size - XL/XXL/XXXL Chest Size - 45in - 55in *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Size S (7) (99-9-9791-7)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 12, PR (S13TAFGPU2)
- BRADY Silver Polyester Wire Marker, THT-55-434-1 (THT-55-434-1)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, XL (CCW2-05-XL)
- FIRST WATCH AV-800 Pro 4-Pocket Vest (USCG Type III) - Hi-Vis Yellow/B (AV-800-HV-S/M)
- FIRST WATCH HBV-100 High Buoyancy Type V Rescue Vest - Medium-X-Large (HBV-100-HV-M-XL)
- FIRST WATCH AV-800 Pro 4-Pocket Vest (USCG Type III) - Hi-Vis Yellow/B (AV-800-HV-2XL-3XL)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, XL (151800-200-050-23)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, XL (151800-410-050-23)
- SEACHOICE Type I Offshore Jacket Reflect Tape, Adult, Flouro Orange, Over 90 lb. (85930)
- KENT SAFETY Life Jacket, XL, 15.5lb, Foam, Yellow (150800-410-050-23)
- First Watch Life Vests