No Product Image Available

First Watch

Emergency Flood Response Suit - Hi-Vis Yellow - L/XL


product price: $487.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Emergency Flood Response Suit - Hi-Vis Yellow - L/XL This waterproof breathable lightweight surface suit has been designed for use where immersion above the shoulders is not expected. It easy-to-wear and neck adjustable features allow the wearer to best manage heat and humidity in extreme conditions. Features: Waterproof construction up to shoulders Perfect for shallow water operations Vertical torso adjustment straps The zipper top easily opens for heat release Cinch straps on latex wrists Waterproof breathable ripstop polyester shell Fabric-soft feet, fit easily into footwear Retro-reflective tape on wrists, thighs Protective patches on knees and butt 2 large, zippered thigh cargo pockets Specifications: Height: ft. 5’5in - 5’9 / cm 166 - 176 Chest: inch 40 - 46 / cm 102 - 116 Waist: inch 36 - 42 / cm 91 - 107 Color: Hi-Vis Yellow, Black Size: L/XL *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.