Shop All Life Vests
First Watch
AV-800 Four Pocket Flotation Vest - OD Green - XXL to3XL
Mfr # AV-800-GN-2XL/3XL
Zoro # G712469475
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Watch
- MFR # AV-800-GN-2XL/3XL
- Zoro # G712469475
- UPC # 716750580449
- Country of Origin Unknown
- Category Life Vests
Description
AV-800 Four Pocket Flotation Vest - OD Green - XXL to 3XL The First Watch AV-800 is engineered for comfort. Pockets allow stowage of essential gear. This vest is extremely light and great fitting. Features: Removable fleece lined collared vest Ventilation port at the base of the collar Agency patches can be applied to hook/loop section on back of vest Lash-tab in upper left pocket 2 Lower pockets have mesh/webbing organizers. 2 Mic loops Throttle D-ring SOLAS Reflective tape front and back Certifications: USCG Recreational Type III Approved Style - Wearable Technical Specifications: Color - OD Green Size - XXL to 3XL Chest Size - 50in - 56in *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , TowGrip 101 #3126C PR L (3126C L)
- CROAKIES Croakies 438405 Croakies Classic Xl Asst (438405)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1001)
- ZORO SELECT Three Piece Rainsuit, Unisex, 4XL, Yellow (1320 4XL)
- FIRST WATCH AV-800 Pro 4-Pocket Vest (USCG Type III) - Hi-Vis Yellow/B (AV-800-HV-S/M)
- FIRST WATCH AV-800 Pro 4-Pocket Vest (USCG Type III) - Hi-Vis Yellow/B (AV-800-HV-2XL-3XL)
- FIRST WATCH HBV-100 High Buoyancy Type V Rescue Vest - Medium-X-Large (HBV-100-HV-M-XL)
- MUSTANG SURVIVAL Rearm Kit for MD3183 and MD3188 (MA7214-0-0-102)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Org, 3XL (151800-200-070-23)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size S, Orange (MV3128T2-2-S-216)
- ONYX Life Jacket, Adult, UNIV, 15.5lb, Foam, Red (103700-100-004-18)
- First Watch Life Vests