No Product Image Available

First Watch

AV-800 Four Pocket Flotation Vest - OD Green - Small to Medium


product price: $101.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

AV-800 Four Pocket Flotation Vest - OD Green - Small to Medium The First Watch AV-800 is engineered for comfort. Pockets allow stowage of essential gear. This vest is extremely light and great fitting. Features: Removable fleece lined collared vest Ventilation port at the base of the collar Agency patches can be applied to hook/loop section on back of vest Lash-tab in upper left pocket 2 Lower pockets have mesh/webbing organizers. 2 Mic loops Throttle D-ring SOLAS Reflective tape front and back Certifications: USCG Recreational Type III Approved Style - Wearable Technical Specifications: Color - OD Green Size - Small to Medium Chest Size - 36in - 42in *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.