Shop All Life Vests
First Watch
AV-800 Four Pocket Flotation Vest - Hi-Vis Yellow - Large to XL
Mfr # AV-800-HV-L/XL
Zoro # G712308217
original price:
$101.99
10% off
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Watch
- MFR # AV-800-HV-L/XL
- Zoro # G712308217
- UPC # 716750580739
- Country of Origin Unknown
- Category Life Vests
Description
AV-800 Four Pocket Flotation Vest - Hi-Vis Yellow - Large to XL The First Watch AV-800 is engineered for comfort. Pockets allow stowage of essential gear. This vest is extremely light and great fitting. Features: Removable fleece lined collared vest Ventilation port at the base of the collar Agency patches can be applied to hook/loop section on back of vest Lash-tab in upper left pocket 2 Lower pockets have mesh/webbing organizers. 2 Mic loops Throttle D-ring SOLAS Reflective tape front and back Certifications: USCG Recreational Type III Approved Style - Wearable Technical Specifications: Color - Hi-Vis Yellow Size - Large to XL Chest Size - 44in - 50in *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Saf Inspection Tag, 5-3/4 x 3 In, Wht, PK10 (7012)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1476-RA_14X10 (U3-1476-RA_14X10)
- AEROSPACE AMERICA AEROSPACE 9105 ALUMINUM TELE-SHOWER UNIT (9105)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (228050)
- FIRST WATCH AV-800 Pro 4-Pocket Vest (USCG Type III) - Hi-Vis Yellow/B (AV-800-HV-2XL-3XL)
- FIRST WATCH AV-800 Pro 4-Pocket Vest (USCG Type III) - Hi-Vis Yellow/B (AV-800-HV-S/M)
- FIRST WATCH HBV-100 High Buoyancy Type V Rescue Vest - Medium-X-Large (HBV-100-HV-M-XL)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size L, Orange (MV3128T2-2-L-216)
- KENT SAFETY Life Jacket, 3XL, 15.5lb, Foam, Orange (150800-200-070-20)
- ONYX Paddle Vest, Universal, Oversize (121900-100-005-17)
- KENT SAFETY Life Jacket, Universal, 35lb, CO2, Green (132802-400-004-19)
- First Watch Water Safety