Shop All Life Vests
First Watch
AV-800 Four Pocket Flotation Vest - Black - Large to XL
Mfr # AV-800-BK-L/XL
Zoro # G412308210
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Watch
- MFR # AV-800-BK-L/XL
- Zoro # G412308210
- UPC # 716750580937
- Country of Origin Unknown
- Category Life Vests
Description
AV-800 Four Pocket Flotation Vest - Black - Large to XL The First Watch AV-800 is engineered for comfort. Pockets allow stowage of essential gear. This vest is extremely light and great fitting. Features: Removable fleece lined collared vest Ventilation port at the base of the collar Agency patches can be applied to hook/loop section on back of vest Lash-tab in upper left pocket 2 Lower pockets have mesh/webbing organizers. 2 Mic loops Throttle D-ring SOLAS Reflective tape front and back Certifications: USCG Recreational Type III Approved Style - Wearable Technical Specifications: Color - Black Size - Large to XL Chest Size - 44in - 50in *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Airport Flag W/ 60In Staff (14977-5)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (9672DT2XL)
- HY-KO Sign Stake, Natural, Wood, 3 ft L, PK50 (40601)
- ZORO SELECT Traffic Cone, 15 lb., Orange Cone Color (RS90070CT3M64)
- FIRST WATCH AV-800 Pro 4-Pocket Vest (USCG Type III) - Hi-Vis Yellow/B (AV-800-HV-S/M)
- FIRST WATCH HBV-100 High Buoyancy Type V Rescue Vest - Medium-X-Large (HBV-100-HV-M-XL)
- FIRST WATCH AV-800 Pro 4-Pocket Vest (USCG Type III) - Hi-Vis Yellow/B (AV-800-HV-2XL-3XL)
- ONYX Vest, Movevent Curve, Blue, M/L (122000-500-040-16)
- KENT SAFETY Fishing Vest, XL, 11.5lb, Green (151700-400-050-21)
- ONYX Onyx 136200-701-999-13 Rearming Kit for 33 Gram 1F A-33 Automatic In-Sight Inflatable Life Jackets (136200-701-999-13)
- FULL THROTTLE Vest-Jr(77-125#) Green Rpd Dry, #142400-400-009-22 (142400-400-009-22)
- First Watch Life Vests