No Product Image Available

First Watch

AV-800 4 Pocket Vest Hi-Vis - Orange/Black - L/XL


product price: $101.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

AV-800 4 Pocket Vest Hi-Vis - Orange/Black - L/XL The AV-800 is engineered for comfort. The pockets allow the storage of any essential gear. This vest is extremely light and great fitting. Features: USCG Type III Approved. PWC Complaint Zip Off - Fleece Lined Collared Vest Vertical Shoulder Adjustment Ventilation Port at the base of the collar Agency Patches can be applied to the hook/loop section on the back of the vest Lash-tab in the upper left pocket Mesh and webbing organizers in both lower pockets 2 Mic loops Throttle D-ring SOLAS Reflective tape Front, Back Specifications: Chest Measurement inch: 44in to 50in Color: Hi-Vis Orange/Black Size: L/XL *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.