No Product Image Available

First Watch

AV-5001 Crew Vest - Hi-Vis Yellow - Small to Medium


product price: $82.65
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

AV-5001 Crew Vest - Hi-Vis Yellow - Small to Medium The AV-5001 crew vest provides two storage pockets and breathable mesh backing. Its combination zipper and straps combine a superb fit with maximum flexibility. Features: Superb fit and flexibility Shoulder mesh for ventilation and comfort Super soft PVC flotation foam Neoprene collar for a comfortable fit Two flap pockets have hook, loop closures Zipper closure and double straps for a secure fit SOLAS Tape provides exceptional reflectivity in an emergency Certifications: USCG Recreational Type III Approved Style - Wearable Technical Specifications: Color - Hi-Vis Yellow Size - Small to Medium Chest Size - 36in - 42in *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.