Shop All Life Vests
First Watch
AV-5001 Crew Vest - Hi-Vis Yellow - 2XL/3XL
Mfr # AV-5001-HV-2XL/3XL
Zoro # G712469482
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Watch
- MFR # AV-5001-HV-2XL/3XL
- Zoro # G712469482
- UPC # 716750550701
- Country of Origin Unknown
- Category Life Vests
Description
AV-5001 Crew Vest - Hi-Vis Yellow - 2XL/3XL The AV-5001 crew vest provides two storage pockets and breathable mesh backing. Its combination zipper and straps combine a superb fit with maximum flexibility. Features: Superb fit and flexibility Shoulder mesh for ventilation and comfort Super soft PVC flotation foam Neoprene collar for a comfortable fit Two flap pockets have hook, loop closures Zipper closure and double straps for a secure fit SOLAS Tape provides exceptional reflectivity in an emergency Certifications: USCG Recreational Type III Approved Style - Wearable Technical Specifications: Color - Hi-Vis Yellow Size - 2XL/3XL Chest Size - 50in-56in *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Flat, Outdoor, Acrylic, 16"W x 24"H (PLXO1624F)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Red, PR (02719-L)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, L, PR (377L-08)
- SUNBELT Rescue 8, Aluminum 5.9" x6.2" x0.75" (A-B1AB802)
- FIRST WATCH HBV-100 High Buoyancy Type V Rescue Vest - Medium-X-Large (HBV-100-HV-M-XL)
- FIRST WATCH AV-800 Pro 4-Pocket Vest (USCG Type III) - Hi-Vis Yellow/B (AV-800-HV-2XL-3XL)
- FIRST WATCH AV-800 Pro 4-Pocket Vest (USCG Type III) - Hi-Vis Yellow/B (AV-800-HV-S/M)
- SEACHOICE Dog Life Vest - Camo, Lg, 50 to 90 lbs. (86490)
- STEARNS Flotation Vest, Orange, Nylon, Small (2000011409)
- MUSTANG SURVIVAL Life Vest, USCG Type III, M/L Size, Nylon (MRV050WR-251-M/L-206)
- MUSTANG SURVIVAL Catalyst Float Coat, Red, L (MJ5246-123-L-206)
- First Watch Water Safety