Shop All Flotation Equipment
First Watch
AS-1100 Flotation Suit, Hi-Vis Yellow, Small
Mfr # AS-1100-HV-S
Zoro # G610654706
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Watch
- MFR # AS-1100-HV-S
- Zoro # G610654706
- UPC # 716750311739
- Country of Origin China
- Category Flotation Equipment
Description
AS-1100 Flotation Suit - Hi-Vis Yellow - Small First Watch's AS-1100 Anti-Exposure Flotation Suit is the ideal solution for mariners venturing out in harsh conditions. - Pre-curved, articulating knees and elbows allow the suit to move with your body, while super soft flotation foam pairs with a fleece-lined collar, hood, and pockets to ensure a warm, comfortable fit. - Integrated suspenders allow for a customized fit, while tapered seams, wrist/ankle cuffs, and gussets prevent water penetration. - A high-visibility stowaway hood and integrated SOLAS Tape provide exceptional reflectivity in emergency situations, and an integrated head support keeps the wearer safe from water ingress. Features: Head support system Fleece-lined collar - Stowaway hood - Hand warmer pockets Gusset behind center zipper keeps water out Cordura reinforced knees, backsode, elbows and cuffs Wrist and ankle cuffs snug down to minimize water ingress Fully Nylon Lined Napoleon thigh pocket for easy access even when sitting 3M SOLAS tape over shoulders, hood and around wrists for night visibility Internal Suspenders Certifications: USCG - Type V Approved - Style - Wearable Technical Specifications: Color - Hi-Vis Yellow Size - Small Chest Size - 32'' - 36'' Inseam - 28'' *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Straight Hose Coolant Hose, 24948 (24948)
- VELVAC Butt Connector Vinyl 4 Ga, 10 Qty Pk (056056-10)
- BALDWIN FILTERS Fuel Filter, 2 27/32 in Length, 3 in Outside Dia (BF940)
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow (B76MPG)
- CAL-JUNE Jim-Buoy P17 Swimming Pool & Decorative Life Ring; 17" White (P-17)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, Univ (154100-200-004-13)
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-20-O)
- JIM-BUOY Jim-Buoy 101-O Type IV U.S.C.G. Approved Buoyant Boat Cushion - 15.5" x 15.5" x 2.5", Orange (101-O)
- BOMBORA 16oz Inflatable Belt Pack - Sunset (SST1619)
- TAYLOR Tuff End Buoy (61143)
- KENT SAFETY Immersion Suit, Uscg, Universal (154000-200-004-13)
- First Watch Flotation Equipment