Shop All Flotation Equipment
First Watch
AP-1100 Flotation Bibs - Black - X-Large
Mfr # AP-1100-B-XL
Zoro # G4671756
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Watch
- MFR # AP-1100-B-XL
- Zoro # G4671756
- UPC # 716750211961
- Country of Origin China
- Category Flotation Equipment
Description
1st Watch Flotation Bibs - AP-1100 Designed to keep you dry and warm, our Bibs are lined with super soft flotation foam that is both thin and flexible for all-day comfort. Although not classified as a PFD, these pants provide positive boyancy and when worn in combination with a USCG approved PFD offer an extra layer of protection and warmth. COLOR: Black APPROVAL: Not classified as a PFD - must be worn with USCG approved PFD. SIZE: XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, Lead Adhesive, 3 Oz., PK30 (100360)
- ANCHOR INDUSTRIES Ford Truck 98-87 Motor Mount, 2769 (2769)
- MEGUIARS ALL SURFACE INTERIOR CLEANER 16 oz (MGG-240616)
- ATTWOOD Attwood 8873-6 Mercury Quick-Connect Tank Fitting with 1/4 in. Male NPT Thread (8873-6)
- POLYFORM White "A" Series Buoy; 14-1/2" Dia. (14-031-134)
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-20-O)
- SUBURBAN Suburban 102002BK Stove Top - Black (102002BK)
- CAL-JUNE Jim-Buoy Type IV U.S.C.G. Buoyant Boat Cushion 15-1/2" X 15-1/2" (101-W)
- SEACHOICE Type IV USCGA Foam Throw Cushion - Camouflage, 15" x 15" (44910)
- TAYLOR Taylor Vinyl Coated Foam Life Ring, 24" Orange w/White Rope, 6/case (364)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, Univ (154100-200-004-13)
- First Watch Flotation Equipment