First Watch

Anti-Exposure Suit - Hi-Vis Yellow/Black - XX-Large


product price: $511.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Anti-Exposure Suit - AS-1100 Optimum Comfort, Performance, Safety COLOR: Hi-Vis Yellow/Black SIZES: XX-Large CHEST: 48" - 52" APPROVAL: USCG Type III Working on the water often takes people to places where conditions are beyond hostile and with that comes the dangers associated with extreme exposure. The First Watch AS-1100 Anti-Exposure Suit is gear that's essential for such harsh environments. From articulated knee and elbow joints to the fleece lined pocket warmers, hood and collar, this rugged reinforced suits is designed head to toe for safety and maximum flexibility. When immersed in cold water, the flotation within the suit acts like a wetsuit to retain body heat. "Napoleon style" cargo pockets with zippered closures keep valuables easily accessed and safe. And openings at the wrists and ankles can be snugged tight with hook and loop closures. And when the bell sounds to come on watch, the long vertical knee high zippers make it easy to slip suit legs over bulky sea boots and undergarments. And our unique MMS Fit System lets the garment move the way you do, even in extreme temperatures. For all weather functionality, safety, and comfort, nothing on earth can match the protection offered by First Watch AS 1100 Flotation suits. It works for you, it works with you, and provides Flotation You Can Live In Features: Fleece-lined collar, hood and hand warmer pockets Gusset behind center zipper keeps water out Pre-curved, articulating knees and elbows: the suit move with you! Wrist tape over shoulders, hood and around wrists for night visibliity High visibility stowaway thermal hood and high collar provide maximum weather protection Head support pillow deployed Internal Suspenders Neoprene lined wrist cuffs snug to to minimize water ingress Knees, Elbows, Seat and Cuffs reinforced with 500 denier Cordura Nylon for long wear Knee high vertical leg zippers for easy on and off First Watch flotation suits, coats, bombers and pants are engineered to enhance comfort and safety by incorporating our exclusive MMS SYSTEM. MOBILITY MMS articulated arms and legs means the garment bends with you. Our supersoft foam provides the flexibility for active boating movements. MOISTURE BARRIER MMS soft foam provides buoyancy and creates a barrier to rain entry. Internal bonded foam panels form a complete water barrier. When immersed MMS helps you retain precious body heat. SAFETY MMS foam gives USCG approved flotation. When immersed, MMS helps you retain precious body heat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.