Shop All Flotation Equipment
First Watch
AC-1100 Flotation Coat - Red/Black - X-Large
Mfr # AC-1100-RB-XL
Zoro # G4634218
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reinforced Elbow, Reinforced Cuff, Night Visibility Tape, Durable, Zippered Pocket, Napolean Lined Cuff, High Collar, Napolean Cargo Pocket, Water Resistant
- Color Black, Red
- Fits Chest Size 44 to 48 in
- Standards USCG Type III PFD
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Watch
- MFR # AC-1100-RB-XL
- Zoro # G4634218
- UPC # 716750111063
- Country of Origin China
- Category Flotation Equipment
Dimensions
Fits Chest Size | 44 to 48 in |
Size | XL |
Details
Features | Reinforced Elbow, Reinforced Cuff, Night Visibility Tape, Durable, Zippered Pocket, Napolean Lined Cuff, High Collar, Napolean Cargo Pocket, Water Resistant |
Color | Black, Red |
Standards | USCG Type III PFD |
Material | Foam, Fleece, Nylon |
Item | Flotation Coat |
Description
1st Watch Flotation Coat - AC-1100 Standing watch or working on deck in cold and wind can wear down an able seaman in hours. Choosing the right protective clothing can make the difference between staying alert or risking personal safety on board. When conditions get cold and nasty, layer up with the AC-1100 Flotation Coat from First Watch. Reinforced durable construction combined with the renowned MMS comfort fit system makes this safety flotation coat an easy choice for the mariner venturing into harsh climates. When called upon to provide life saving floatation, this coat really proves its worth with Supersoft flotation panels providing flexibility and support. COLORS: Red/Black APPROVAL: USCG Type III PFD SIZE: XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL BALLS All Balls Carburetor Kit, mid body gasket kit for Honda CRF 250 R (26-1512)
- MOTOSHIELD PRO Nano Ceramic Tint Film 40Inch x 72Inches Uncut Window Tint Roll (35%) (410-401)
- DIXON Legris D.O.T. Push-In Union, OD, 1/2" (31066200DOT)
- INNOVATIVE LIGHTING Marine Hull Mount Horn (541-0000-7)
- JIM-BUOY Jim-Buoy GO-X-20 U.S.C.G. Approved GX-Series Life Ring - 20", Orange (GO-X-20)
- CAL-JUNE Jim-Buoy Sea Anchor With Storage Pouch (927)
- JIM-BUOY Jim-Buoy GW-30 U.S.C.G. Approved G-Series Life Ring - 30", White (GW-30)
- TAYLOR Taylor Vinyl Coated Foam Life Ring, 24" Orange w/White Rope, 6/case (364)
- TAYLOR Tuff End Buoy (61140)
- CAL-JUNE Jim-Buoy Pendant Buoy - White With Blue Reflective Tape (4202-T-2 1/2)
- CAL-JUNE Jim-Buoy Type IV U.S.C.G. Buoyant Boat Cushion 15-1/2" X 15-1/2" (101-W)
- First Watch Flotation Equipment