AC-1100 Flotation Coat - Orange/Black - XXL
Mfr # AC-1100-OB-XXL
Zoro # G305641530
Product Information
- Brand First Watch
- MFR # AC-1100-OB-XXL
- Zoro # G305641530
- UPC # 716750111575
- Country of Origin China
- Category Flotation Equipment
Description
Standing watch or working on deck in cold and wind can wear down an able seaman in hours. Choosing the right protective clothing can make the difference between staying alert or risking personal safety on board. When conditions get cold and nasty, layer up with the AC-1100 Flotation Coat from First Watch.
When called upon to provide life saving floatation, this coat really proves its worth with Supersoft flotation panels providing flexibility and support.
Designed to keep rescue professionals safe, warm, and above water. The AC-1100 flotation coat combines optimum comfort with rugged construction.
Features:
- Optimum comfort
- 3D Articulated sleeve design
- Thermo lined stowaway hood
- Handwarmer pockets
- SOLAS reflective tape on shoulders, wrists and cuffs
- Fleece-lined collar
- Waterproof internal barrier
- Rugged reinforced elbows & cuffs
Certifications:
- Style - Wearable
- USCG Type III Approved
Technical Specifications:
- Color - Orange/Black
- Size - XXL
- Chest Size - 48" to 52"
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Serpentine Belt, K050345HD (K050345HD)
- ILC Replacement For GE GENERAL ELECTRIC GE 44 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-1VQ5-9)
- STANADYNE Diesel Fuel Additive, 32oz., Bottle, Gravity 0.85 (43566P)
- WEATHERTECH No Drill Mud Flaps, Black, 110065-120065 (110065-120065)
- KEMP USA Kemp 60' Economy Throw Rope With Buoy, 10-225 (10-225)
- JIM-BUOY Jim-Buoy P-20 P-Series Life Ring - 20" (P-20)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (GW-20)
- MUSTANG SURVIVAL Water Rescue Dry Suit, XL, Hi-Viz Ylw/Blk (MSD576-251-XL-101)
- KENT SAFETY Immersion Suit, Uscg, Universal (154000-200-004-13)
- CAL-JUNE Jim-Buoy P17 Swimming Pool & Decorative Life Ring; 17" White (P-17)
- WOW WATERSPORTS WOW Watersports 18-1140 Big Ducky - 3 Peron Towable (18-1140)
- First Watch Flotation Equipment