AC-1100 Flotation Coat - Orange/Black - XL
Mfr # AC-1100-OB-XL
Zoro # G205641548
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Watch
- MFR # AC-1100-OB-XL
- Zoro # G205641548
- UPC # 716750111568
- Country of Origin China
- Category Flotation Equipment
Description
Standing watch or working on deck in cold and wind can wear down an able seaman in hours. Choosing the right protective clothing can make the difference between staying alert or risking personal safety on board. When conditions get cold and nasty, layer up with the AC-1100 Flotation Coat from First Watch.
When called upon to provide life saving floatation, this coat really proves its worth with Supersoft flotation panels providing flexibility and support.
Designed to keep rescue professionals safe, warm, and above water. The AC-1100 flotation coat combines optimum comfort with rugged construction.
Features:
- Optimum comfort
- 3D Articulated sleeve design
- Thermo lined stowaway hood
- Handwarmer pockets
- SOLAS reflective tape on shoulders, wrists and cuffs
- Fleece-lined collar
- Waterproof internal barrier
- Rugged reinforced elbows & cuffs
Certifications:
- Style - Wearable
- USCG Type III Approved
Technical Specifications:
- Color - Orange/Black
- Size - XL
- Chest Size - 44" to 48"
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS Fraction Stud Remover/Installer Set, 5pcs (ASS202)
- TIGER LIGHTS LED Spot Light 1300 Lumens, 18 Wattage, 1.5 Amps, 12V, Spot Off-Road Light (TL118S)
- ILC Replacement for Battery B38-6a Power Sport Battery (B38-6A POWER SPORT BATTERY BATTERY)
- SHURHOLD Dual Action Polisher Kit (3100)
- SUBURBAN Suburban 102002BK Stove Top - Black (102002BK)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring with Webbing Str (GO-20)
- TAYLOR Tuff End Buoy (61140)
- SEACHOICE Sea-Beast Deck Tube, 1 Rider (86911)
- TAYLOR MADE Taylor Made Decorative Ring Buoy - 25" - White/Blue - Not USCG Approve (373)
- CAL-JUNE Jim-Buoy P17 Swimming Pool & Decorative Life Ring; 17" White (P-17)
- CAL-JUNE Jim-Buoy Sea Anchor With Storage Pouch (927)
- First Watch Flotation Equipment