First Watch

AC-1100 Flotation Coat, Hi-Vis Orange/Black, Small


product price: $374.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

AC-1100 Flotation Coat - Hi-Vis Orange/Black - Small Standing watch or working on deck in cold and wind can wear down an able seaman in hours. Choosing the right protective clothing can make the difference between staying alert or risking personal safety on board. When conditions get cold and nasty, layer up with the AC-1100 Flotation Coat from First Watch. When called upon to provide life saving floatation, this coat really proves its worth with Supersoft flotation panels providing flexibility and support. Designed to keep rescue professionals safe, warm, and above water. The AC-1100 flotation coat combines optimum comfort with rugged construction. Features: Optimum comfort 3D Articulated sleeve design Thermo lined stowaway hood Handwarmer pockets SOLAS reflective tape on shoulders, wrists and cuffs Fleece-lined collar Waterproof internal barrier Rugged reinforced elbows cuffs Certifications: Style - Wearable USCG Type III Approved Technical Specifications: Color - Orange/Black Size - Small Chest Size - 32 in. to 36 in. *Sold as an Individual

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.