Shop All Flotation Equipment
First Watch
AB-1100 Pro Bomber Jacket - X-Large - Navy
Mfr # AB-1100-PRO-NV-XL
Zoro # G4624594
product price: $281.99
/ea
Free Shipping & Returns
$281.99
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
- Brand First Watch
- MFR # AB-1100-PRO-NV-XL
- Zoro # G4624594
- UPC # 716750021768
- Country of Origin Unknown
- Category Flotation Equipment
Description
AB-1100 Pro Bomber Jacket - X-Large - Navy Most safety gear comes with compromises. Most are bulky, cumbersome and look awkward and clumsy to wear. Not the AB-1100 Flotation Bomber Jacket! Looking sleek and modern with all weather features of First Watch s extreme Anti Exposure Suit, this great looking coat fits and moves like no other floatation jacket. While designed for the working crew and deckhand, yachtsmen and delivery captains will appreciate the full range of features, from the high visibility SOLAS panels and hood coloring to the reinforced 500 Denier Elbow and Cuffs. Features: Color: Navy Size: X-Large 42"-48" Chest Measurement SOLAS Tape on shoulders, wrists and hood Double Stitched Seams Hand-Warmer Pockets Cordura Reinforced Cuffs Fleece Lined Collar and Stowaway Hood Articulated Sleeves and Cordura Reinforced Elbows Supersoft inner foam flotation and rain barrier Neoprene inner cuff with c" straps Double storm flap
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
- VELVAC Male Quick Slide 12-10 Nyl 50 Pk (056071-50)
- FULTON Bracket, Foldaway 3X4 6000#, #HDPB34-0101 (HDPB34-0101)
- DISCO European Style Hose Clamps 10mm-16mm C/R 8mm Band W PK10 (11921PK)
- RULE Pump, 3/4 MNPT Tapered, 4.2A (403FC)
- POLYFORM White "A" Series Buoy; 20-1/2" Dia. (96-763-340)
- CAL-JUNE Jim-Buoy Pendant Buoy - White With Blue Reflective Tape (4203-T-3)
- SEACHOICE Sea-Beast Deck Tube, 1-3 Riders (86931)
- JIM-BUOY Jim-Buoy GO-30 U.S.C.G. Approved G-Series Life Ring - 30", Orange (GO-30)
- CAL-JUNE Jim-Buoy P17 Swimming Pool & Decorative Life Ring; 17" White (P-17)
- CAL-JUNE Jim-Buoy 1123-24 Life Ring Rack For 24" Buoy (1123-24)
- KENT SAFETY Immersion Suit, Uscg, Oversize (154000-200-005-13)
- First Watch Flotation Equipment