Shop All Flotation Equipment
First Watch
AB-1100 Flotation Bomber Jacket - Red/Black - Large
Mfr # AB-1100-RB-L
Zoro # G4671783
Free Shipping & Returns
$248.99
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
- Brand First Watch
- MFR # AB-1100-RB-L
- Zoro # G4671783
- UPC # 716750011059
- Country of Origin China
- Category Flotation Equipment
Description
Flotation Bomber Jacket - AB-1100 Most safety gear comes with compromises. Most are bulky, cumbersome and look awkward and clumsy to wear. Not the AB-1100 Flotation Bomber Jacket! Looking sleek and modern with all weather features of First Watch's extreme Anti Exposure Suit, this great looking coat fits and moves like no other floatation jacket. While designed for the working crew and deckhand, yachtsmen and delivery captains will appreciate the full range of features, from the high visibility SOLAS panels and hood coloring to the reinforced 500 Denier Elbow and Cuffs. COLORS: Red/Black APPROVAL: USCG Type III PFD L
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
- LUCAS OIL Fuel Additive, Amber, 5.25 oz. (10020)
- WAI GLOBAL ALTND IRIF (12357N)
- WHITECAP Hawse Pipe - 316 Stainless Steel - 4" x 2" (6128C)
- SEACHOICE Stainless Steel Cotter Ring Kit - 66 Piece (59437)
- SUBURBAN Suburban 102002BK Stove Top - Black (102002BK)
- STAR BRITE Star brite 081700N Instant Hull Cleaner - 1 Gallon (081700N)
- JIM-BUOY Jim-Buoy G-19 U.S.C.G. Approved G-Series Life Ring - 19", White (G-19)
- KENT SAFETY Immersion Suit, Uscg Bag, Green (154200-400-005-13)
- TAYLOR Tuff End Buoy (61140)
- JIM-BUOY Jim-Buoy 101-W Type IV U.S.C.G. Approved Buoyant Boat Cushion - 15.5" x 15.5" x 2.5", White (101-W)
- TAYLOR MADE Taylor Made Decorative Ring Buoy - 25" - White/Blue - Not USCG Approve (373)
- First Watch Flotation Equipment