Shop All Flotation Equipment
First Watch
AB-1100 Flotation Bomber Jacket - Navy Blue - XXL
Mfr # AB-1100-PRO-NV-2XL
Zoro # G912222887
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Watch
- MFR # AB-1100-PRO-NV-2XL
- Zoro # G912222887
- UPC # 716750021775
- Country of Origin Unknown
- Category Flotation Equipment
Description
AB-1100 Flotation Bomber Jacket - Navy Blue - XXL Standing watch or working on deck in cold and wind can wear down an able seaman in hours. Choosing the right protective clothing can make the difference between staying alert or risking personal safety on board. Designed to keep rescue professionals safe, warm, and above water. The AB-1100 flotation jacket combines optimum comfort with rugged construction, and with a shorter length when compared to a coat, it allows for maximum mobility and comfortable use. When called upon to provide life-saving floatation, this jacket really proves its worth with supersoft flotation panels providing flexibility and support. Features: Optimum comfort 3D Articulated sleeve design Thermo lined stowaway hood Handwarmer pockets SOLAS reflective tape on shoulders, wrists and cuffs Fleece-lined collar Waterproof internal barrier Rugged reinforced elbows and cuffs Certifications: Style - Wearable USCG Type III Approved Technical Specifications: Color - Navy Blue Size - XXL Chest Size - 48in to 52in *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Scotchlok, 18-14 Ga, PK25 (83-2383)
- INV-VER Blue Vinyl Sleeve Magnetic License Plate Holders (6PMAG)
- DUTTON-LAINSON Dutton-Lainson 5224498 Jack Parts and Accessories - 3/8" Dia. Swivel Kit (5224498)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 0.50 Oz, PK25 (P050ZU)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, O/S (154100-200-005-13)
- DOCK EDGE Dolphin Hard-shell Life Ring Buoy (DE55243F)
- SEACHOICE Sea-Beast Deck Tube, 1-3 Riders (86931)
- JIM-BUOY Jim-Buoy GW-30 U.S.C.G. Approved G-Series Life Ring - 30", White (GW-30)
- KENT SAFETY Rearming Kit w/Bobbin, 24g Gas Mass (135200-701-999-12)
- TAYLOR Taylor Vinyl Coated Foam Life Ring, 24" Orange w/White Rope, 6/case (364)
- TAYLOR MADE Taylor Made Decorative Ring Buoy - 25" - White/Blue - Not USCG Approve (373)
- First Watch Flotation Equipment