First Watch

AB-1100 Flotation Bomber Jacket - Hi-Vis Orange/Black - XXL


product price: $302.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

AB-1100 Flotation Bomber Jacket - Hi-Vis Orange/Black - XXL. Standing watch or working on deck in cold and wind can wear down an able seaman in hours. Choosing the right protective clothing can make the difference between staying alert or risking personal safety on board. Designed to keep rescue professionals safe, warm, and above water. The AB-1100 flotation jacket combines optimum comfort with rugged construction, and with a shorter length when compared to a coat, it allows for maximum mobility and comfortable use. When called upon to provide life-saving floatation, this jacket really proves its worth with supersoft flotation panels providing flexibility and support.Features: Optimum comfort. 3D Articulated sleeve design. Thermo lined stowaway hood. Handwarmer pockets. SOLAS reflective tape on shoulders, wrists, and cuffs. Fleece-lined collar. Waterproof internal barrier. Rugged reinforced elbows and cuffs. Certifications: Style - Wearable. USCG Type III Approved. Technical Specifications: Color - Orange/Black. Size - XXL. Chest Size - 48in to 52inas an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.