Shop All Walking Aids
First Voice
Youth Crutches, Aluminum, PK2
Mfr # MDS80536HW
Zoro # G0365005
product price: $34.19
/pk 2, $17.10/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Patient Type Youth
- Weight Capacity 300 lb
- Patient Height Range 54 in to 62 in
- Color Silver
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # MDS80536HW
- Zoro # G0365005
- UPC # 080196747347
- Country of Origin China
- Category Walking Aids
Dimensions
Patient Height Range | 54 in to 62 in |
Details
Item | Crutches |
Patient Type | Youth |
Weight Capacity | 300 lb |
Color | Silver |
Construction | Aluminum |
Includes | Rubber Bottom Tips |
Industry Type | Healthcare |
Description
Crutches, Patient Type Youth, Patient Height Range 54 in to 62 in, Weight Capacity 300 lb, Color Silver, Construction Aluminum, Includes Rubber Bottom Tips, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Foldable Snake Catcher, Blue, 60" Length (CYZR-0193)
- BETCO Skin Cleanser, Foaming, Green Earth, 1000ml Green, PK 6 (BET7812900)
- FIRST AID ONLY Unitized First Aid Kit, Plastic, 25 Person (253-U/FAO)
- ACME UNITED First Aid Only FAE-3030 SmartCompliance Refill Knuckle Metal Detectable Bandages, Blue, 20/Box (FAE-3030)
- FIRST VOICE Walker, 2 Button, Adult, 500 lb. Cap (MDS86410XWW)
- FIRST VOICE Medium Adult Crutches, Aluminum, PK2 (MDS80535HW)
- FIRST VOICE Tall Adult Crutches, Aluminum, PK2 (MDS80534HW)
- FIRST VOICE Blue Basic Rollator (MDS86850EB)
- FIRST VOICE Heavy Duty, 400 Lb Bariatric Rollator (MDS86800XW)
- BRAZOS WALKING STICKS Brazos Walking Sticks Crook Neck Walking Cane Oak (502-3000-0248)
- DMI Quad Cane Tip, 1-5/16 in. H, Black, PK4 (519-1378-9504)
- First Voice Walking Aids