Shop All Wheelchair Accessories
First Voice
Wheelchair O2 Holder
Mfr # MDS85181U
Zoro # G1818363
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MDS806140PEDE, MDS806300N, MDS806300D, MDS806750, MDS806850, MDS806950, MDS809750, MDS809850
- Color Silver
- Industry Type Healthcare
- Accessory Type Oxygen Tank Holder for Wheelchair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # MDS85181U
- Zoro # G1818363
- UPC # 884389114783
- Country of Origin China
- Category Wheelchair Accessories
Details
Item | Oxygen Tank Holder for Wheelchair |
For Use With | Mfr. No. MDS806140PEDE, MDS806300N, MDS806300D, MDS806750, MDS806850, MDS806950, MDS809750, MDS809850 |
Color | Silver |
Industry Type | Healthcare |
Accessory Type | Oxygen Tank Holder for Wheelchair |
Description
Oxygen Tank Holder for Wheelchair, Color Silver, For Use With Mfr. No. MDS806140PEDE, MDS806300N, MDS806300D, MDS806750, MDS806850, MDS806950, MDS809750, MDS809850
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Economy Pull Cord Station (5600)
- HEALTH-O-METER Scale, w/ Height Rod, 20-1/4"x10-3/8"x57-1/2", Black/Silver (HHM402KL)
- NEW SOLUTIONS 1 x 12 x 19 in. Invacare 16 in. Seat for Wheelchair- Black (US231)
- FIRST AID ONLY Hot/Cold Pack, Reusable, Large, 8.63" Long, White (FAO13462)
- INVACARE 14 Inch Full Length Wheelchair Padded Armrests Black (Pair) PR (AC015458)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -20" x 16" x3” (PH-74004CX)
- ALCO Calf Pad Plate, Black (457)
- ALCO Handgrip, Black, 7/8" Tubing (70116)
- PROACTIVE Wheelchair Swingaway Footrests, 1 Pair (PP-SF)
- FITNESSFREAK Standard Polyfoam Wheelchair Cushion - 16 x 18 x 3 - Navy (FI61955)
- INVACARE HME Universal Adjustable Rear Anti-Tippers (115125)
- First Voice Wheelchair Accessories