Shop All Wheelchair Accessories
First Voice
Wheelchair Cushion, Navy, 18 In
Mfr # MSC2631618
Zoro # G7545273
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MDS806300D
- Width 18 in
- Height 3 in
- Depth 16 in
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # MSC2631618
- Zoro # G7545273
- UPC # 080196399300
- Country of Origin China
- Category Wheelchair Accessories
Dimensions
Width | 18 in |
Height | 3 in |
Depth | 16 in |
Details
Item | Wheelchair Cushion |
For Use With | Mfr. No. MDS806300D |
Color | Navy |
Industry Type | Healthcare |
Material | Nylex Covered Gel Foam |
Accessory Type | Wheelchair Cushion |
Description
Wheelchair Cushion, Nylex Covered Gel Foam, Color Navy, Height 3 in, Width 18 in, Depth 16 in, For Use With Mfr. No. MDS806300D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR. SCHOLLS Dr. Scholls 284002 4 .63 x 3 .38in. Moleskin 3 Pack (284002)
- GLOBAL INDUSTRIAL Fingertip Pulse Oximeter With OLED Display (436963)
- EMI Horizontal Vertical Holster, Kit, Nylon Cordura® Case (1865)
- DYNAREX Dynarex Sterile Alcohol Prep Pad, Medium, 2000 Pcs (1113)
- FIRST VOICE Wheelchair O2 Holder (MDS85181U)
- BATTERY CLERK AJC Bruno Stair Lifts 12V 8Ah Wheelchair Battery (AJC-D8S-I-0-115937)
- PROHEAL Foam Seat and Wheelchair Cushion 20" x 20" x 3" (PH-71009)
- ILC Black & Decker Gh1000 Grass HOG Trimmer/edger Cordless Tool 5AH AGM With F1 Terminals Battery (GH1000 GRASS HOG TRIMMER/EDGER CORDLESS TOOL 5AH)
- ROHO Mosaic 16 in.x16 in. Wheelchair Cushion (MOSAIC1616CA)
- ALCO Vinyl Back Upholstery, 24" W, 8 Hole, Black (767-A3)
- KARMAN HEALTHCARE Karman Healthcare CU-Ergo-18-Back Cu-Ergo 18 in. Memory Foam Back Cushion (CU-Ergo-18-Back)
- First Voice Wheelchair Accessories