Shop All Wheelchairs
First Voice
Wheelchair, 700lb, 28 In Seat, Silver/Black
Mfr # MDS809850
Zoro # G2041575
Free Shipping & Returns
$1,699.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Width 28 in
- For Use With Mfr. No. MDS85183, MDS85181U, MDS85190
- Weight Capacity 700 lb
- Seat Depth 20 in
- Color Silver/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Voice
- MFR # MDS809850
- Zoro # G2041575
- UPC # 080196771175
- Country of Origin China
- Category Wheelchairs
Dimensions
Seat Width | 28 in |
Seat Depth | 20 in |
Details
Item | Wheelchair |
For Use With | Mfr. No. MDS85183, MDS85181U, MDS85190 |
Weight Capacity | 700 lb |
Color | Silver/Black |
Industry Type | Healthcare |
Front Wheels | 2 |
Includes | Removable Desk Length Arms and Detachable Elevating Leg Rests, Nylon Upholstered Seat and Seat Back |
Rear Wheels | 2 |
Description
Wheelchair, Seat Width 28 in, Seat Depth 20 in, Weight Capacity 700 lb, Rear Wheels 2, Front Wheels 2, Color Silver/Black, For Use With Mfr. No. MDS85183, MDS85181U, MDS85190, Includes Removable Desk Length Arms and Detachable Elevating Leg Rests, Nylon Upholstered Seat and Seat Back
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RED CROSS First Aid Kit, Nylon, 1 Person (91051)
- MEDSOURCE Trauma Bag, 10-1/2x12x20 in., Navy (MS-B3321)
- PHYSICIANSCARE PhysiciansCare Ibuprofen (90015-004)
- EMI Bag/Tote, Flat Pac Bag, Navy, Navy, Lightly Padded Nylon Cordura (846)
- FIRST VOICE Transport Chair, 250 lb, 19 In Seat (MDS808200)
- FIRST VOICE Wheelchair, 300lb, 18 In Seat, Silver/Black (MDS806300D)
- FIRST VOICE Wheelchair, 500 lb, 24 In Seat, Silver/Navy (MDS806950)
- CARMAN Karman AT-305 Anti Tipper Pair for S-300 Series Ergonomic Wheelchair; Black (AT-305)
- KARMAN HEALTHCARE Karman Healthcare LT-1000HB-BL Transport Wheelchair-Blue (LT-1000HB-BL)
- FEATHER POWER WHEELCHAIR Power Wheelchair, 250lb Capacity (FCP18-BK-L)
- CARMAN Karman LT-K5 18 in. 28 lbs Seat Adjustable Ultra Lightweight Wheelchair; Black (LT-K5)
- First Voice Wheelchairs