Shop All Wheelchairs
First Voice
Wheelchair, 700lb, 26 In Seat, Silver/Black
Mfr # MDS809750
Zoro # G1112587
Free Shipping & Returns
$1,496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MDS85183, MDS85181U, MDS85190
- Seat Width 26 in
- Weight Capacity 700 lb
- Seat Depth 20 in
- Color Silver/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Voice
- MFR # MDS809750
- Zoro # G1112587
- UPC # 080196771151
- Country of Origin China
- Category Wheelchairs
Dimensions
Seat Width | 26 in |
Seat Depth | 20 in |
Details
Item | Wheelchair |
For Use With | Mfr. No. MDS85183, MDS85181U, MDS85190 |
Weight Capacity | 700 lb |
Color | Silver/Black |
Industry Type | Healthcare |
Rear Wheels | 2 |
Front Wheels | 2 |
Includes | Removable Desk Length Arms and Swing Away, Detachable Elevating Leg Rests, Vinyl Upholstered Seat and Seat Back |
Description
Wheelchair, Seat Width 26 in, Seat Depth 20 in, Weight Capacity 700 lb, Rear Wheels 2, Front Wheels 2, Color Silver/Black, For Use With Mfr. No. MDS85183, MDS85181U, MDS85190, Includes Removable Desk Length Arms and Swing Away, Detachable Elevating Leg Rests, Vinyl Upholstered Seat and Seat Back
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOLL CPR-0-PADZ ONE PIECE ELECTRODE PAD WITH REAL CPR HELP (8900-0800-01)
- AFS Cot Cover: Blue (5711107)
- HONEYWELL Gauze Compress, White, Unitized, PK4 (020766)
- EMI Splint Roll, Orng, Foam, 36in.L x 4in.W (414)
- FIRST VOICE Wheelchair, 300lb, 18 In Seat, Silver/Black (MDS806300D)
- FIRST VOICE Transport Chair, 250 lb, 19 In Seat (MDS808200)
- FIRST VOICE Wheelchair, 500 lb, 24 In Seat, Silver/Navy (MDS806950)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- MEDSOURCE Stair Chair, 350 lb. Cap., Orange (MS-90042)
- KARMAN HEALTHCARE Karman Healthcare MVP502-18 Premium Reclining Wheelchair-Diamond Black (MVP502-18)
- KARMAN HEALTHCARE Karman Healthcare LT-700T-E LT-700T 18 in. Height Adujustable Seat 36 lbs. Lightweight Steel Wheelchair with Removable Armrest and Elevating Legrest (LT-700T-E)
- First Voice Wheelchairs