Shop All Wheelchairs
First Voice
Wheelchair, 350 lb, 20 In Seat, Silver/Navy
Mfr # MDS806750
Zoro # G1970297
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. MSC2632018, MDS85197A, MDS85189, MDS85183, MDS85181U, MDS85190
- Seat Width 20 in
- Weight Capacity 350 lb
- Seat Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # MDS806750
- Zoro # G1970297
- UPC # 080196132853
- Country of Origin China
- Category Wheelchairs
Dimensions
Seat Width | 20 in |
Seat Depth | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wheelchair |
For Use With | Mfr. No. MSC2632018, MDS85197A, MDS85189, MDS85183, MDS85181U, MDS85190 |
Weight Capacity | 350 lb |
Color | Silver/Navy |
Front Wheels | 2 |
Rear Wheels | 2 |
Includes | Removable Full Length Arms and Swing Away, Detachable Elevating Leg Rests, Vinyl Upholstered Seat and Seat Back |
Standards | HCPCS Code K0007 |
Industry Type | Healthcare |
Description
Wheelchair, Seat Width 20 in, Seat Depth 18 in, Weight Capacity 350 lb, Rear Wheels 2, Front Wheels 2, Color Silver/Navy, For Use With Mfr. No. MSC2632018, MDS85197A, MDS85189, MDS85183, MDS85181U, MDS85190, Standards HCPCS Code K0007, Includes Removable Full Length Arms and Swing Away, Detachable Elevating Leg Rests, Vinyl Upholstered Seat and Seat Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE DynaDry Supreme Liners, White, Medium, 9x17280PK NOW 10 X 16 Case/160 8/20s (1413)
- BATTERY SYSTEMS 12V L And G Tractor Battery (GT-R)
- OASIS Food Service Adhesive Bandages, 1in x 3in, Blue, Fabric, 100 Per Box, 2 Boxes, (BA1-BLUEX2)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 30 Person (FAO-532)
- FIRST VOICE Wheelchair, 300lb, 18 In Seat, Silver/Black (MDS806300D)
- FIRST VOICE Transport Chair, 250 lb, 19 In Seat (MDS808200)
- FIRST VOICE Wheelchair, 500 lb, 24 In Seat, Silver/Navy (MDS806950)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- MABIS MABIS 501-5012-1110 HealthSmart; Gateway Rollator; Purple (501-5012-1110)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- MCKESSON drive Cruiser III Lightweight Wheelchair (146-K320ADDA-ELR)
- First Voice Wheelchairs