Shop All Wheelchairs
First Voice
Wheelchair, 300lb, 18 In Seat, Silver/Black
Mfr # MDS808450
Zoro # G5672362
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Width 18 in
- Weight Capacity 300 lb
- Seat Depth 17 in
- Color Silver/Black
- Includes Removable Desk Length Arms and Swing Away, Detachable Elevating Leg Rests, Vinyl Upholstered Seat and Seat Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Voice
- MFR # MDS808450
- Zoro # G5672362
- UPC # 080196739182
- Country of Origin China
- Category Wheelchairs
Dimensions
Seat Width | 18 in |
Seat Depth | 17 in |
Details
Item | Wheelchair |
Weight Capacity | 300 lb |
Color | Silver/Black |
Includes | Removable Desk Length Arms and Swing Away, Detachable Elevating Leg Rests, Vinyl Upholstered Seat and Seat Back |
Front Wheels | 2 |
Standards | HCPCS Code K0003/K0195 |
Rear Wheels | 2 |
Industry Type | Healthcare |
Description
Wheelchair, Seat Width 18 in, Seat Depth 17 in, Weight Capacity 300 lb, Rear Wheels 2, Front Wheels 2, Color Silver/Black, Standards HCPCS Code K0003/K0195, Includes Removable Desk Length Arms and Swing Away, Detachable Elevating Leg Rests, Vinyl Upholstered Seat and Seat Back
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Splint, Arm, Red/Gray, Foam (90921)
- ALCO Handgrip, Black, 7/8" Tubing (70116)
- AFS Hydro Aspirator (640400)
- PALISADE Trim Kit 94"L in Natural Oak (6 Pieces) (17381)
- FIRST VOICE Transport Chair, 250 lb, 19 In Seat (MDS808200)
- FIRST VOICE Wheelchair, 300lb, 18 In Seat, Silver/Black (MDS806300D)
- FIRST VOICE Wheelchair, 500 lb, 24 In Seat, Silver/Navy (MDS806950)
- CARMAN Karman AT-802-DY Anti Tipper Pair for Wheelchair; Chrome (AT-802-DY)
- MEDSOURCE Stair Chair, 350 lb. Cap., Orange (MS-90042)
- FEATHER POWER WHEELCHAIR Power Wheelchair, 250lb Capacity (FCP18-BK-L)
- DYNAREX Dynarex DynaRide S4 X Lite Wheelchair, Flip Desk Arm & Foot Rest, 18inW Seat (10276)
- First Voice Wheelchairs