Shop All Wheelchairs
First Voice
Wheelchair, 300lb, 18 In Seat, Silver/Black
Mfr # MDS806300D
Zoro # G3072002
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MSC2631618, MDS85197A, MDS85189, MDS85183, MDS85181U, MDS85190
- Seat Width 18 in
- Weight Capacity 300 lb
- Seat Depth 16 in
- Color Silver/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # MDS806300D
- Zoro # G3072002
- UPC # 080196718705
- Country of Origin China
- Category Wheelchairs
Dimensions
Seat Width | 18 in |
Seat Depth | 16 in |
Details
Item | Wheelchair |
For Use With | Mfr. No. MSC2631618, MDS85197A, MDS85189, MDS85183, MDS85181U, MDS85190 |
Weight Capacity | 300 lb |
Color | Silver/Black |
Standards | HCPCS Code K0001 |
Front Wheels | 2 |
Industry Type | Healthcare |
Rear Wheels | 2 |
Includes | Removable Desk Length Arms and Swing Away, Detachable Elevating Leg Rests, Vinyl Upholstered Seat and Seat Back |
Description
Wheelchair, Seat Width 18 in, Seat Depth 16 in, Weight Capacity 300 lb, Rear Wheels 2, Front Wheels 2, Color Silver/Black, For Use With Mfr. No. MSC2631618, MDS85197A, MDS85189, MDS85183, MDS85181U, MDS85190, Standards HCPCS Code K0001, Includes Removable Desk Length Arms and Swing Away, Detachable Elevating Leg Rests, Vinyl Upholstered Seat and Seat Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS US Gov. Spec Dept of Def Disaster Pouch (11012)
- BODYOGRAPHY BLANC Body Wash, 40ml, Vanilla, Sea Salt, Bourbon, White Tea Ginger, PK 300 (HA-BDW-003)
- SUPERJOCK 10 x 12 in. Hydrocollator Steam Pack; Standard (SU71287)
- AFS Casket Display Rack - Angled Top (5711093)
- FIRST VOICE Transport Chair, 250 lb, 19 In Seat (MDS808200)
- FIRST VOICE Wheelchair, 500 lb, 24 In Seat, Silver/Navy (MDS806950)
- SKIL-CARE Skil-Care 703115 3 in. Standard Headrest (703115)
- KARMAN HEALTHCARE Karman Healthcare MVP502-18 Premium Reclining Wheelchair-Diamond Black (MVP502-18)
- EVAC-CHAIR Stair Chair, Aluminum, 440 lb. (220H)
- MEDSOURCE Stair Chair, Aluminum, Capacity 350 lb. (MS-90044)
- SKIL-CARE Skil-Care 703107 20 in. Reclining Wheelchair with 33 in. Backrest (703107)
- First Voice Wheelchairs