Shop All Walking Aids
First Voice
Walker, 2 Button, Adult, 300 lb. Cap
Mfr # MDS864104
Zoro # G1930503
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Patient Type Adult
- Weight Capacity 300 lb
- Height 32 to 39 in
- Style 2 Button Folding
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # MDS864104
- Zoro # G1930503
- UPC # 00080196751665
- Country of Origin China
- Category Walking Aids
Dimensions
Height | 32 to 39 in |
Details
Item | Walker |
Patient Type | Adult |
Weight Capacity | 300 lb |
Style | 2 Button Folding |
Color | Silver |
Frame Material | Aluminum |
Grip Material | PVC |
Industry Type | Healthcare |
Includes | Rubber Bottom Tips |
Description
Walker, Adult, Style 2 Button Folding, Color Silver, Weight Capacity 300 lb, Frame Material Aluminum, Grip Material PVC, Height 32 to 39 in, Includes Rubber Bottom Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Plastic, 1 Person (59320)
- FIRST AID ONLY Fabric Bandages, 1"X3", Beige, PK25 (FAE3001)
- WATERJEL Burn Wrap, Sterile, Orange, Wool, 36" L (G3630C-4.69.000)
- DMI Verti Grip Knife, Curved, Black/Silver (640-9051-0000)
- FIRST VOICE Tall Adult Crutches, Aluminum, PK2 (MDS80534HW)
- FIRST VOICE Blue Basic Rollator (MDS86850EB)
- FIRST VOICE Walker, 2 Button, Adult, 500 lb. Cap (MDS86410XWW)
- FIRST VOICE Medium Adult Crutches, Aluminum, PK2 (MDS80535HW)
- DESIGN TOSCANO Empress Collection: Dapper Dan Solid Hardwood Walking Stick (TV10612)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- ROSCOE MEDICAL 300 lb Small Base Quad Cane, Black , 6PK (CNQSB)
- First Voice Walking Aids