Shop All Walking Aids
First Voice
Walker, 1 Button, Youth, 250 lb. Cap
Mfr # MDS86617
Zoro # G1546395
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Patient Type Youth
- Style 1 Button Folding
- Height 28 to 32 in
- Weight Capacity 250 lb
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # MDS86617
- Zoro # G1546395
- UPC # 080196710211
- Country of Origin China
- Category Walking Aids
Dimensions
Height | 28 to 32 in |
Details
Item | Walker |
Patient Type | Youth |
Style | 1 Button Folding |
Weight Capacity | 250 lb |
Color | Silver |
Frame Material | Aluminum |
Grip Material | Foam |
Industry Type | Healthcare |
Includes | Rubber Bottom Tips |
Description
Walker, Youth, Style 1 Button Folding, Color Silver, Weight Capacity 250 lb, Frame Material Aluminum, Grip Material Foam, Height 28 to 32 in, Includes Rubber Bottom Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERICYCLE RMW MB System w/Spill Kit, 1 Gal (1GWMSK)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Powder Pour, PK2 (90326)
- ILC Replacement for Critikon Dinamap 2751 Nibp Cuffs (2751 NIBP CUFFS CRITIKON DINAMAP)
- PRIDE MOBILITY Lift Chair Hand Control (CTL2106501)
- FIRST VOICE Walker, 2 Button, Adult, 500 lb. Cap (MDS86410XWW)
- FIRST VOICE Medium Adult Crutches, Aluminum, PK2 (MDS80535HW)
- FIRST VOICE Blue Basic Rollator (MDS86850EB)
- FIRST VOICE Heavy Duty, 400 Lb Bariatric Rollator (MDS86800XW)
- FIRST VOICE Tall Adult Crutches, Aluminum, PK2 (MDS80534HW)
- DYNAREX Dynarex Forearm Crutches For Adult, 6 Pairs (10111-6)
- DESIGN TOSCANO Empress Collection: Sailor's Anchor Solid Hardwood Walking Stick (TV10507)
- First Voice Walking Aids