Shop All First Aid Kits
First Voice
Unitized Emergency Medical Kit, Cordura
Mfr # F3101
Zoro # G3232831
product price: $1,191.99
/ea
Free Shipping & Returns
$1,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes 10-Year Warranty on AED, Ampusave, and 3-Year Warranty on First Voice Products, Bbp Cleanup Kit, Ems Handoff Forms, First Aid Report Forms, First Voice EID (For Both fv/mxx01 and fv/mxx99 Products), Heartsine AED(For fv/mxx99 Products), High Quality Durable Case Or Bag System and Prepackaged Color-Coded First Aid/Ppe Supplies Matching Eid Buttons, Inspection Tag, Inventory Refill Checklist, Maintenance Checklist, Responder Handbook (140+ Pages), Tamperproof Seal System, User Manuals and Instruction Cards
- Standards 29CFR, American Heart Association/ECC Guideline Compliant, ANSI Z308, CE Certified, FCC Compliant, IP Rating, OSHA 1910.1030, OSHA 1910.151, OSHA 194.07
- Case Material Cordura
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # F3101
- Zoro # G3232831
- UPC # 755702983266
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 13 in |
Width | 13 in |
Depth | 13 in |
Details
First Aid Kit Type | Kit |
Includes | 10-Year Warranty on AED, Ampusave, and 3-Year Warranty on First Voice Products, Bbp Cleanup Kit, Ems Handoff Forms, First Aid Report Forms, First Voice EID (For Both fv/mxx01 and fv/mxx99 Products), Heartsine AED(For fv/mxx99 Products), High Quality Durable Case Or Bag System and Prepackaged Color-Coded First Aid/Ppe Supplies Matching Eid Buttons, Inspection Tag, Inventory Refill Checklist, Maintenance Checklist, Responder Handbook (140+ Pages), Tamperproof Seal System, User Manuals and Instruction Cards |
Standards | 29CFR, American Heart Association/ECC Guideline Compliant, ANSI Z308, CE Certified, FCC Compliant, IP Rating, OSHA 1910.1030, OSHA 1910.151, OSHA 194.07 |
Case Material | Cordura |
Color | Red |
People Served | 100 Plus |
Kit Type | Unitized |
Number of Components | 335 |
Item | Emergency Medical Kit |
Description
Emergency Medical Kit, Unitized, Number of Components 335, People Served 100 Plus, Case Material Cordura(R), Color Red, Height 13 in, Width 13 in, Depth 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFIBTECH Adult Electrode Pads, 7 In. L, PR (DDP-2001)
- FIRST AID ONLY Anti-Itch, Packet, 0.9g, PK12 (18-012)
- ZEP 500 mL Liquid Hand Soap Pump Bottle (314916)
- AEROFORM Conforming Hvy Weight Bandage, 4"X4.4yds (AFH100)
- FIRST VOICE Basic Trauma Kit, Stop The Bleed (BSTOP-01)
- FIRST VOICE Basic Hard Case BBP Kit, 6in x 9in x 3in (BP003)
- FIRST VOICE Basic BBP Clean-Up Kit, 7 in. x 8 in. (BP001)
- FIRST VOICE Bulk Trauma First Aid Responder Kit, Nylon (FV815)
- FIRST VOICE Tooth Preservation Kit, Cardboard, 1 Person (V12080)
- FIRST VOICE Non-alarmed Metal AED Labeling/Storage Cabinet, Metal Case (AEDMK01)
- EMI EMS/Trauma/Response Flat Pac Mini, Nylon (891)
- First Voice First Aid Kits