Shop All First Aid Kits
First Voice
Unitized AmpuSave(R) Amputation Care Kit, Plastic
Mfr # AAM1000
Zoro # G9620073
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cold Compress with Ammonium Nitrate Active Ingredient, Instruction Card, Saline Solution, (2) Gauze Pads
- First Aid Kit Type Kit
- Case Material Plastic
- Height 3 in
- Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Voice
- MFR # AAM1000
- Zoro # G9620073
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 3 in |
Width | 6 1/2 in |
Depth | 11 1/2 in |
Details
Includes | Cold Compress with Ammonium Nitrate Active Ingredient, Instruction Card, Saline Solution, (2) Gauze Pads |
First Aid Kit Type | Kit |
Case Material | Plastic |
Color | White |
Number of Components | 5 |
Kit Type | Unitized |
Number of Pockets | 0 |
Item | AmpuSave(R) Amputation Care Kit |
Industry Type | Healthcare |
Description
AmpuSave(R) Amputation Care Kit, Unitized, Number of Components 5, Case Material Plastic, Color White, Number of Pockets 0, Height 3 in, Width 6 1/2 in, Depth 11 1/2 in, Includes Cold Compress with Ammonium Nitrate Active Ingredient, Instruction Card, Saline Solution, (2) Gauze Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Adjustable Auto Punch, 5-1/2 In H, SS (1078)
- JOHNSON & JOHNSON Johnson & Johnson Baby Shampoo 13.6 oz. Bottle, PK24 (1117730)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (FAO-122/LAB)
- OMNIMED Hygiene Bundle W Stand & Double Tier Suture Rack (304101_311)
- FIRST VOICE Bulk First Aid kit, Plastic, 25 Person (ANSI-25P)
- FIRST VOICE Basic Wall-Mounted Bloodborne Pathogen BBP Kit (BP006)
- FIRST VOICE Unitized Emergency Medical Kit, Pelican (M3101)
- FIRST VOICE Bulk First Aid kit, Nylon (HIKE02)
- FIRST VOICE Bulk First Aid kit, Plastic (PET01)
- FIRST VOICE Bulk Active Shooter Kit, Plastic (ASK01)
- FIRST AID ONLY Bulk First Aid kit, Metal, 75 Person (260-U/FAO)
- First Voice First Aid Kits