Shop All EMT Supplies
First Voice
Towelette, 8 Cloths/Pack
Mfr # MSC095105
Zoro # G0181237
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Availability Temporarily Unavailable
- Material Needle Punch Cloth
- Color Clear
- Hygiene Form Wipes
- Hygiene Properties Antibacterial, Hypoallergenic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # MSC095105
- Zoro # G0181237
- Country of Origin China
- Category EMT Supplies
Dimensions
Sheet Size | 8 in x 8 in |
Wipe Width | 8 in |
Wipe Length | 8 in |
Details
Item | Hand and Body Wipes |
Product Availability | Temporarily Unavailable |
Material | Needle Punch Cloth |
Color | Clear |
Hygiene Form | Wipes |
Hygiene Properties | Antibacterial, Hypoallergenic |
Container Type | Canister |
Fragrance | Fragrance Free |
Requires Dispenser | No |
Hygiene Series | None |
Industry Type | Healthcare |
Wipes per Container | 135 |
Packaging Type | Packet |
Refill Type | No Refill |
Formula | Alcohol |
Form | Wipes |
Series | None |
NSF Rating | Not Rated |
Flushable | No |
Product Type | Body Wipes |
Description
Hand and Body Wipes, Container Type Canister, Flushable No, Form Wipes, Formula Alcohol, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Hypoallergenic, NSF Rating Not Rated, Series None, Standards Not Applicable, Wipe Length 8 in, Wipe Width 8 in, Wipes per Container 135, Material Needle Punch Cloth, Product Type Body Wipes, Color Clear, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI EMS Shear, 5-1/2 In. L, Ble, Stainless Stel (1096 BLUE)
- FIRST AID ONLY Blood Sugar Replenisher, Gel, Packets (91171)
- BRAZOS Walking Stick, Twisted, Hickory, 58" (602-3000-1282)
- A2Z SCILAB Hollow Handle Hygiene Dental 18mm Mouth Inspection Mirror #2 (A2Z-ZR640)
- FIRST VOICE Law Enforcement Kit w/clotting agent (FAP51-CEL)
- FIRST VOICE Emergency Responder Kit, Backpack (FV4105)
- FIRST VOICE Trauma Shear, 7inL, Angled, Stainless Steel (1095TS)
- VIVE HEALTH Hernia Belt Small 2.0 (SUP1080S)
- DYNAREX Dynarex Wood Tongue Depressors, Non-Sterile, Junior, 5-1/2inL , 5000 Pcs (4311)
- HONEYWELL Laerdal Pocket Mask, Disposable (42820011)
- HEALTH AID 6 MACHINE Medicine Vending Machine, 0.25 (HA6-25)
- First Voice EMT Supplies