Shop All Walking Aids
First Voice
Tall Adult Crutches, Aluminum, PK2
Mfr # MDS80534HW
Zoro # G2449666
product price: $35.85
/pk 2, $17.93/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Patient Type Tall Adult
- Weight Capacity 300 lb
- Patient Height Range 70 in to 78 in
- Color Silver
- Includes Rubber Bottom Tips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # MDS80534HW
- Zoro # G2449666
- UPC # 00080196747484
- Country of Origin China
- Category Walking Aids
Dimensions
Patient Height Range | 70 in to 78 in |
Details
Item | Crutches |
Patient Type | Tall Adult |
Weight Capacity | 300 lb |
Color | Silver |
Includes | Rubber Bottom Tips |
Industry Type | Healthcare |
Construction | Aluminum |
Description
Crutches, Patient Type Tall Adult, Patient Height Range 70 in to 78 in, Weight Capacity 300 lb, Color Silver, Construction Aluminum, Includes Rubber Bottom Tips, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bloodborne Pathogen Bodily Fluid Kit (91296)
- FIRST AID ONLY Bandage, Non-Sterile, Gauze (5-903)
- SMARTHEART Automatic Arm Digital Blood Pressure Monitor w/ Wide-Range Cuff (01-553)
- DR.STITCH Training Sutures with Thread, Silk, 5/0 (DS-0004)
- FIRST VOICE Medium Adult Crutches, Aluminum, PK2 (MDS80535HW)
- FIRST VOICE Blue Basic Rollator (MDS86850EB)
- FIRST VOICE Walker, 2 Button, Adult, 500 lb. Cap (MDS86410XWW)
- DESIGN TOSCANO The Padrone Collection: Ornate Ball Pewter Walking Stick (PA400)
- ROSCOE MEDICAL 300 lb Small Base Quad Cane, Black , 6PK (CNQSB)
- SKY MED Sky Med SM-060001G Standard Offset Walking cane- Green (SM-060001G)
- KARMAN HEALTHCARE Karman Healthcare C81B 8 in.x1 in. Front Caster in Black with .31 in. Bearing (C81B)
- First Voice Walking Aids