Shop All First Aid Kits
First Voice Stryker Heartsine
Unitized Emergency Medical Kit, Cordura
Mfr # FV4199
Zoro # G3232770
product price: $2,338.99
/ea
Free Shipping & Returns
$2,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 10-Year Warranty, 3-Year Warranty, 7 Color-Coded Zipper Bags, Ampusave, and More) for any Minor First Aid Incidents, Bloodborne Pathogen Clean Up Kit, Emergency Information Questionnaires for Handoff to EMTs, Extra Supplies Bag (Band Aids, First Aid Report Pad, First Voice EID, First Voice Responder's Handbook (140+ Pages), HeartSine Samaritan(R) AED, Hook-and-Loop Attached to Backpack, Inventory Refill Checklist Including Expiration Dates, Penlight Antibiotic Ointment, Prepackaged Supplies Matching Color-Coded Buttons on The EID, Pull-Tight Seal System to Show "Ready to Run" Status, Scissors, Tweezers, Wipes
- First Aid Kit Type Kit
- Standards 29CFR, American Heart Association/ECC Guideline Compliant, ANSI Z308, CE Certified, FCC Compliant, IP Rating, OSHA 1910.1030, OSHA 1910.151, OSHA 194.07
- Case Material Cordura
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice Stryker Heartsine
- MFR # FV4199
- Zoro # G3232770
- UPC # 755702981576
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 13 in |
Width | 8 in |
Depth | 8 in |
Details
Includes | 10-Year Warranty, 3-Year Warranty, 7 Color-Coded Zipper Bags, Ampusave, and More) for any Minor First Aid Incidents, Bloodborne Pathogen Clean Up Kit, Emergency Information Questionnaires for Handoff to EMTs, Extra Supplies Bag (Band Aids, First Aid Report Pad, First Voice EID, First Voice Responder's Handbook (140+ Pages), HeartSine Samaritan(R) AED, Hook-and-Loop Attached to Backpack, Inventory Refill Checklist Including Expiration Dates, Penlight Antibiotic Ointment, Prepackaged Supplies Matching Color-Coded Buttons on The EID, Pull-Tight Seal System to Show "Ready to Run" Status, Scissors, Tweezers, Wipes |
First Aid Kit Type | Kit |
Standards | 29CFR, American Heart Association/ECC Guideline Compliant, ANSI Z308, CE Certified, FCC Compliant, IP Rating, OSHA 1910.1030, OSHA 1910.151, OSHA 194.07 |
Case Material | Cordura |
Color | Red |
People Served | 100 Plus |
Kit Type | Unitized |
Item | Emergency Medical Kit |
Number of Components | 344 |
Description
Emergency Medical Kit, Unitized, Number of Components 344, People Served 100 Plus, Case Material Cordura(R), Color Red, Height 13 in, Width 8 in, Depth 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Assorted Bandage Box Kit, Clear (90095)
- OASIS Kerlix Type Gauze Rolls, 4.5in X 4.1 Yards, 6 Ply, Sterile, 100 Per Case (BULKEE-STRL-CS)
- MCKESSON Eye Test Chart (63-3050)
- FIRST AID ONLY First Aid Kit Refill, 10 Unit (740010)
- FIRST VOICE STRYKER HEARTSINE Unitized Emergency Medical Kit, Pelican (M3199)
- DYNAREX Insect Bite Relief, 6cc Ampules, 10 Unit (1407)
- ZORO SELECT First Aid Kit, Metal, 25 Person (59286)
- HONEYWELL Soft Pak First Responder First Aid Emergency Medical Kit (FRKSOFTPAK-CLSB)
- MY MEDIC Pet Medic (MM-MED-PACK-PET-EA)
- AMERICAN RED CROSS Bulk First Aid Kit, PVC, 25 Person (711442)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 10 Person (90691)
- First Voice Stryker Heartsine First Aid Kits