Shop All First Aid Kits
First Voice Stryker Heartsine
Unitized Emergency Medical Kit, Cordura
Mfr # FV3199
Zoro # G3232840
product price: $2,231.99
/ea
Free Shipping & Returns
$2,231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 10-Year Warranty, 3-Year Warranty, 7 Color-Coded Zipper Bags, Ampusave, and More) for any Minor First Aid Incidents, Bloodborne Pathogen Clean Up Kit, Emergency Information Questionnaires for Handoff to EMTs, Extra Supplies Bag (Band Aids, First Aid Report Pad, First Voice EID, First Voice Responder's Handbook (140+ Pages), HeartSine Samaritan(R) AED, Hook-and-Loop attached to Jumpbag, Inventory Refill Checklist Including Expiration Dates, Penlight Antibiotic Ointment, Prepackaged Supplies Matching Color-Coded Buttons on The EID, Pull-Tight Seal System to Show "Ready to Run" Status, Scissors, Tweezers, Wipes
- First Aid Kit Type Kit
- Standards 29CFR, American Heart Association/ECC Guideline Compliant, ANSI Z308, CE Certified, FCC Compliant, IP Rating, OSHA 1910.1030, OSHA 1910.151, OSHA 194.07
- Case Material Cordura
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice Stryker Heartsine
- MFR # FV3199
- Zoro # G3232840
- UPC # 755702981569
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 13 in |
Width | 13 in |
Depth | 13 in |
Details
Includes | 10-Year Warranty, 3-Year Warranty, 7 Color-Coded Zipper Bags, Ampusave, and More) for any Minor First Aid Incidents, Bloodborne Pathogen Clean Up Kit, Emergency Information Questionnaires for Handoff to EMTs, Extra Supplies Bag (Band Aids, First Aid Report Pad, First Voice EID, First Voice Responder's Handbook (140+ Pages), HeartSine Samaritan(R) AED, Hook-and-Loop attached to Jumpbag, Inventory Refill Checklist Including Expiration Dates, Penlight Antibiotic Ointment, Prepackaged Supplies Matching Color-Coded Buttons on The EID, Pull-Tight Seal System to Show "Ready to Run" Status, Scissors, Tweezers, Wipes |
First Aid Kit Type | Kit |
Standards | 29CFR, American Heart Association/ECC Guideline Compliant, ANSI Z308, CE Certified, FCC Compliant, IP Rating, OSHA 1910.1030, OSHA 1910.151, OSHA 194.07 |
Case Material | Cordura |
Color | Red |
People Served | 100 Plus |
Number of Components | 344 |
Item | Emergency Medical Kit |
Kit Type | Unitized |
Description
Emergency Medical Kit, Unitized, Number of Components 344, People Served 100 Plus, Case Material Cordura(R), Color Red, Height 13 in, Width 13 in, Depth 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE 18" Wheelchair Seat Upholstery (CP301758)
- DESITIN Desitin Maximum Strength Diaper Rash Ointment Cream 4 oz., PK36 (5100071)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5024)
- OKEEFFES Foot Cream, Unscented, Tub (K0320011)
- FIRST VOICE STRYKER HEARTSINE Unitized Emergency Medical Kit, Pelican (M3199)
- ZORO SELECT Bloodborne Pathogen Kit, 1 Person (90419)
- FIRST AID ONLY First Aid Kit Refill, Castile Soap Wipes, 10 Per Box (FAE-4014)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Fabric Bandages, 1 x 3, PK40 (FAE-3101)
- ZORO SELECT First Aid Kit, Metal, 75 Person (59391)
- MOBILEAID AED Backpack, Kit, Nylon Case, Red (31480)
- MEDI-FIRST Bulk Burn Care Kit, Plastic (89611)
- First Voice Stryker Heartsine First Aid Kits