Shop All First Aid Kits
First Voice
Stop the Bleed Kit, Celox 4" x 4", Cabinet
Mfr # BSTOP4-08WM
Zoro # G8513132
original price:
$634.00
16% off
new price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # BSTOP4-08WM
- Zoro # G8513132
- UPC # 815479024392
- Country of Origin United States
- Category First Aid Kits
Details
Item | Stop the Bleed Kit,Celox 4" x 4",Cabinet |
Description
Stop the Bleed Kit,Celox 4 In. x 4 In.,Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Adjustable Bier Pin (7/16") (5711052)
- BRAZOS Compass, Liquid Filled, Large (512-3000-1040)
- DMI Rescue Board, 30inL, 3/4inW, Maple Plywood (518-1756-0400)
- MOBILEAID Flash-Reponse Trauma First Aid Bag [Empty] (60390)
- FIRST VOICE Bulk Active Shooter Kit, Plastic (ASK01)
- FIRST VOICE Bulk First Aid kit, Plastic (PET02)
- FIRST VOICE Basic Trauma Kit, Stop The Bleed (BSTOP-01)
- FIRST VOICE DeluxWallMountBBPKit, 9-1/4inx9-1/4inx4in (BP004)
- FIRST VOICE AED Defibrillator Prescription Rx (RX01)
- FIRST VOICE Basic Wall-Mounted Bloodborne Pathogen BBP Kit (BP006)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (FAO-452)
- First Voice First Aid Kits