Shop All First Aid Kits
First Voice
Stop the Bleed Kit, Celox 15g, Cabinet
Mfr # BSTOPC15-08WM
Zoro # G8513071
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # BSTOPC15-08WM
- Zoro # G8513071
- UPC # 815479024354
- Country of Origin United States
- Category First Aid Kits
Details
Item | Stop the Bleed Kit,Celox 15g,Cabinet |
Description
Stop the Bleed Kit,Celox 15g,Cabinet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person (90620)
- OMNIMED INFECTION PREVENTION STATION - LIGHT GREY STEEL (304001)
- EMI EMS Shear, 5-1/2 In. L, Ble, Stainless Stel (1096 BLUE)
- ZORO SELECT Gauze Pad, Cotton Blend Gauze, PK100 (3JME3)
- FIRST VOICE Basic Hard Case BBP Kit, 6in x 9in x 3in (BP003)
- FIRST VOICE Unitized AmpuSave(R) Amputation Care Kit, Plastic (AAM1000)
- FIRST VOICE Non-alarmed Metal AED Labeling/Storage Cabinet, Metal Case (AEDMK01)
- FIRST VOICE DeluxWallMountBBPKit, 9-1/4inx9-1/4inx4in (BP004)
- FIRST VOICE AED Defibrillator Prescription Rx (RX01)
- FIRST VOICE CPR Refillable CPR Keychain Kit (10pk); Each size 4.25" x 3" x .5" (KEY4-10)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5yd Elastic Wrap Bandage, 1 Per Box (FAE-3009)
- First Voice First Aid Kits