Shop All EMT Supplies
First Voice
Scented Towelette, 8 Sheets/Pack
Mfr # MSC095104
Zoro # G0181221
product price: $2.69
/ea
Sold in multiples of 5 for $13.45
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Needle Punch Cloth
- Color Clear
- Requires Dispenser No
- Container Type Soft Pack
- Hygiene Form Wipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # MSC095104
- Zoro # G0181221
- Country of Origin China
- Category EMT Supplies
Dimensions
Sheet Size | 8 in x 8 in |
Wipe Length | 8 in |
Wipe Width | 8 in |
Details
Item | Hand and Body Wipes |
Material | Needle Punch Cloth |
Color | Clear |
Requires Dispenser | No |
Container Type | Soft Pack |
Hygiene Form | Wipes |
Packaging Type | Packet |
Wipes per Container | 8 |
Hygiene Properties | Antibacterial, Hypoallergenic |
Industry Type | Healthcare |
Hygiene Series | None |
Fragrance | Scented |
Refill Type | No Refill |
Form | Wipes |
Formula | Alcohol |
Series | None |
NSF Rating | Not Rated |
Flushable | No |
Product Type | Body Wipes |
Description
Hand and Body Wipes, Container Type Soft Pack, Flushable No, Form Wipes, Formula Alcohol, Fragrance Scented, Hygiene Properties Antibacterial, Hypoallergenic, NSF Rating Not Rated, Series None, Standards Not Applicable, Wipe Length 8 in, Wipe Width 8 in, Wipes per Container 8, Material Needle Punch Cloth, Product Type Body Wipes, Color Clear, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE MARBLE Bar Soap, Fresh, 2-1/2, PK200 (DW00197)
- FIRST AID ONLY Gauze Dressing Pad, 8-Ply, 2"x2", 10/PK, White, PK10 (FAOFAE5000)
- KEMP USA Kemp USA Aquatic Eg Plastic Spineboard With Head Blocks And Straps (10-982)
- DICK MEDICAL SUPPLY Strap, White, 9 ft. L x 2-1/2" W x 3" H (47091 WH)
- FIRST VOICE Law Enforcement Kit w/clotting agent (FAP51-CEL)
- FIRST VOICE Trauma Shear, 7inL, Angled, Stainless Steel (1095TS)
- FIRST VOICE Emergency Responder Kit, Backpack (FV4105)
- CONDOR OUTDOOR PRODUCTS FOLDXOUT MEDICAL BAG, BLACK (MA20-002)
- CELOX Stop Bleed Kit, EMS/Trauma/Response, PK8 (MS-MPSBKCT - 8)
- DAP Dynaflex Ultra, 10.1 oz, Black (7079818220)
- ADVENTURE MEDICAL Emergency Medical Kit, Plastic, Red, 7" H (0120-0200)
- First Voice EMT Supplies