Shop All First Aid Kits
First Voice
Non-alarmed Metal AED Labeling/Storage Cabinet, Metal Case
Mfr # AEDMK01
Zoro # G9620186
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes Cabinet (surface mounted), Decal, Signage
- Case Material Metal
- Features Surface Mounted Non Alarmed Cabinet With Signage
- Dimensions Inside 17.5 in H x 17.5 in W X 7 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # AEDMK01
- Zoro # G9620186
- Country of Origin United States
- Category First Aid Kits
Dimensions
Dimensions | Inside 17.5 in H x 17.5 in W X 7 in D |
Details
First Aid Kit Type | Kit |
Includes | Cabinet (surface mounted), Decal, Signage |
Case Material | Metal |
Features | Surface Mounted Non Alarmed Cabinet With Signage |
Industry Type | Healthcare |
For Use With | AED / Defibrillator |
Item | Non-alarmed Metal (white) AED Labeling/Storage Cabinet Package |
Accessory Type | Non-alarmed Metal (white) AED Labeling/Storage Cabinet Package |
Description
Non-alarmed Metal (white) AED Labeling/Storage Cabinet Package, For Use With AED / Defibrillator, Dimensions Inside 17.5 in H x 17.5 in W X 7 in D, Includes Cabinet (surface mounted), Decal, Signage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Forceps w/ Magnifier, Silver, 3-3/4 In L (17-200)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 15.2 oz Pump Bottle (06040)
- FABRICATION ENTERPRISES Baseline® Analog Gauge Push-Pull Dynamometer, 100 lb. Capacity (12-0393)
- STRYKER HEARTSINE AED Value Package, 8" H, 2" D, 8" W (HS002F)
- FIRST VOICE Basic Trauma Kit, Stop The Bleed (BSTOP-01)
- FIRST VOICE Active Shooter Kit, Mulitple Injury, Bag (FVASTK4-03R)
- FIRST VOICE CPR Refillable CPR Keychain Kit (10pk); Each size 4.25" x 3" x .5" (KEY4-10)
- FIRST VOICE Bulk First Aid kit, Plastic (PET02)
- FIRST VOICE AED Defibrillator Prescription Rx (RX01)
- FIRST VOICE Basic BBP Clean-Up Kit, 7 in. x 8 in. (BP001)
- ALLPOINTS Bandage, Gauze , 2"W X 4 Yd (2801532)
- First Voice First Aid Kits