Shop All Walking Aids
First Voice
Heavy Duty, 400 Lb Bariatric Rollator
Mfr # MDS86800XW
Zoro # G0659775
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Patient Type Bariatric
- Weight Capacity 400 lb
- Overall Height 31-1/2 to 37-1/2 in
- Color Burgundy/Black
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # MDS86800XW
- Zoro # G0659775
- UPC # 080196775531
- Country of Origin China
- Category Walking Aids
Dimensions
Overall Height | 31-1/2 to 37-1/2 in |
Width Between Handles | 23 1/2 in |
Seat Height | 22 in |
Wheel Size | (2) 8 in Front and Back |
Details
Item | Rollator |
Patient Type | Bariatric |
Weight Capacity | 400 lb |
Color | Burgundy/Black |
Frame Material | Aluminum |
Handle Material | Foam |
Standards | HCPCS E0149 |
Industry Type | Healthcare |
Includes | Wire Basket |
Description
Rollator, Bariatric, Weight Capacity 400 lb, Overall Height 31-1/2 to 37-1/2 in, Width Between Handles 23 1/2 in, Seat Height 22 in, Color Burgundy/Black, Wheel Size (2) 8 in Front and Back, Frame Material Aluminum, Handle Material Foam, Standards HCPCS E0149, Includes Wire Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX DynaDerm Hydrocolloid Foam-4x4", PK60 (3020)
- READY AMERICA Group Emergency Survival Kit, Plastic Case 10 Person (70551)
- SENSODYNE Toothpaste, Extra Whitening, 0.8oz, 36/CT, White PK (GKC08434)
- FIRST AID ONLY First Aid Refill Fabric Bandage, 1x3, PK160 (AN-101)
- FIRST VOICE Walker, 2 Button, Adult, 500 lb. Cap (MDS86410XWW)
- FIRST VOICE Tall Adult Crutches, Aluminum, PK2 (MDS80534HW)
- FIRST VOICE Blue Basic Rollator (MDS86850EB)
- FIRST VOICE Medium Adult Crutches, Aluminum, PK2 (MDS80535HW)
- BILT-RITE MASTEX HEALTH Double Button Walker, 32 Inch Height, 4 Inch Width (10-99019)
- VIVE HEALTH 3-Wheel Scooter - Red (MOB1025RED)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1280)
- First Voice Walking Aids