Shop All First Aid Kits
First Voice
DeluxeHardCaseBBPKit, 9-1/4inx9-1/4inx4in
Mfr # BP005
Zoro # G9620037
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tamper Evident Seal
- Color White
- Container Type Double Hard Case
- Container Size 9-1/4 in x 9-1/4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # BP005
- Zoro # G9620037
- Country of Origin United States
- Category First Aid Kits
Dimensions
Container Size | 9-1/4 in x 9-1/4 in x 4 in |
Details
Includes | Tamper Evident Seal |
Color | White |
Container Type | Double Hard Case |
Item | Bloodborne Pathogen Kit |
Description
Container Type Double Hard Case, 9-1/4 in x 9-1/4 in x 4 in Container Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE FIRST AID Triple Antibiotic Ointment, PK10 (9999-1005)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer with Moisturizer, 7.5 oz, Pump (2340001585)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 30 Person (FAO-532)
- ILC Replacement for Burdick 9293-046-60 EKG Leadwires (9293-046-60 EKG LEADWIRES BURDICK)
- FIRST VOICE Basic Wall-Mounted Bloodborne Pathogen BBP Kit (BP006)
- FIRST VOICE Basic Hard Case BBP Kit, 6in x 9in x 3in (BP003)
- FIRST VOICE Unitized AmpuSave(R) Amputation Care Kit, Plastic (AAM1000)
- FIRST VOICE Bulk First Aid kit, Plastic, 10 Person (ANSI-10P)
- FIRST VOICE Bulk Trauma First Aid Responder Kit, Nylon (FV815)
- FIRST VOICE Unitized Emergency Medical Kit, Pelican (M3101)
- FIRST AID ONLY First Aid Blanket Refill/Upgrade (91354)
- First Voice First Aid Kits