Shop All Cardiac Monitors & Defibrillators
First Voice
Defibrillator Storage Cabinet, White
Mfr # TSGEN-1
Zoro # G5941630
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Automated External Defibrillator (AED) Fits In Cabinet
- Dimensions 11 in H x 18 in W x 7 in D
- Material Steel
- Includes Alarm with Battery, Cabinet
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # TSGEN-1
- Zoro # G5941630
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 11 in H x 18 in W x 7 in D |
Details
Item | Defibrillator Storage Cabinet |
For Use With | Any Automated External Defibrillator (AED) Fits In Cabinet |
Material | Steel |
Includes | Alarm with Battery, Cabinet |
Color | White |
Description
Defibrillator Storage Cabinet, White, Dimensions 11 in H x 18 in W x 7 in D, For Use With Any Automated External Defibrillator (AED) Fits In Cabinet, Material Steel, Includes Alarm with Battery, Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Tape, Adhesive (048007)
- FIRST AID ONLY Triple Antibiotic Ointment, 0.5 g Packet, 60/Box (12-700)
- ILC Replacement For CABLES AND SENSORS, D2252AS0 (D2252-AS0)
- FIRST AID ONLY Instant Cold Pack, White, 4 x 5 In, PK5 (B503-5)
- FIRST VOICE Defibrillator Storage Cabinet, White (TS180SM-MD)
- FIRST VOICE Defibrillator Storage Cabinet, White (TS147SM)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000017)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11111-000016)
- STRYKER PHYSIO-CONTROL Wall Storage Box (11220-000093)
- STRYKER PHYSIO-CONTROL Cover with Handle (11250-000139)
- STRYKER PHYSIO-CONTROL Defibrillator Hose, 18" H x 18" L x 18" W (21300-008148)
- First Voice AEDs, Defibrillators & CPR Management