Shop All Cardiac Monitors & Defibrillators
First Voice
Defibrillator Storage Cabinet, White
Mfr # TSGEN-1-MD
Zoro # G5924079
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Automated External Defibrillator (AED) Fits In Cabinet
- Dimensions 11 in H x 18 in W x 7 in D
- Color White
- Includes Medical Oversight and AED Program Compliance Package, Cabinet, Alarm with Battery
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Voice
- MFR # TSGEN-1-MD
- Zoro # G5924079
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 11 in H x 18 in W x 7 in D |
Details
Item | Defibrillator Storage Cabinet |
For Use With | Any Automated External Defibrillator (AED) Fits In Cabinet |
Color | White |
Includes | Medical Oversight and AED Program Compliance Package, Cabinet, Alarm with Battery |
Material | Steel |
Description
Defibrillator Storage Cabinet, White, Dimensions 11 in H x 18 in W x 7 in D, For Use With Any Automated External Defibrillator (AED) Fits In Cabinet, Material Steel, Includes Medical Oversight and AED Program Compliance Package, Cabinet, Alarm with Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strip Bandages, 1-1/2" L x 7/8" W, PK50 (100250)
- COOL RELIEF Cool Relief CRIJ-1 Jaw Ice Pack Cold Wrap by Cool Relief -1 Removeable Insert (CRIJ-1)
- COVIDIEN Sharps Container, 1 Gal., Chimney Top, PK5 (SCSM019236)
- GENUINE FIRST AID Alcohol Prep Pads, PK10 (9999-1002)
- FIRST VOICE Defibrillator Storage Cabinet, White (TSGEN-1)
- FIRST VOICE Defibrillator Storage Cabinet, White (TS147SM)
- FIRST VOICE Defibrillator Storage Cabinet, White (TS180SM-MD)
- STRYKER PHYSIO-CONTROL Wall Bracket (11210-000046)
- ZOLL STAT-PADZ II ELECTRODE, SINGLE (8900-0801-01)
- DEFIBTECH One Year AED Program Management (DAC-2920)
- ZOLL Defibrillator Storage Strobe Light, Red (8000-001267)
- First Voice AEDs, Defibrillators & CPR Management